Apply to be a TradeMaster!
Main product image of Limit Switch (190°F Open, 160°F Close), SWT01612
Magnifying glass
Hover image to zoom

Limit Switch (190°F Open, 160°F Close), SWT01612

Brand:
Trane
SKU:
SWT01612
Rating:
(8)
Q&A:
(0)
Limit Switch (190°F Open, 160°F Close), SWT01612
Magnifying glass
Hover image to zoom
$18.93 each
In Stock
In Stock
Get 74 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
SWT01612 is an official OEM Limit Switch (190°F Open, 160°F Close) for Trane HVAC equipment.

Specs

–
Open Temperature:

190°F

Close Temperature:

160°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.25 out of 8 reviews
88% would recommend this product
4.25
out of 8 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
13%
2 star
0%
1 star
13%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Limit switch

Perfect!!! Just what I needed!!!
Skip
Michigan
4 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Limit s/w

Supply house has good parts, and they ship really fast Thanks
tbax
Kansas
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Overnight shipment took two days.

Product good, transaction easy, next day shipment took two days.
Flux
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fixed short cycling issue

I initially had a intermittent power loss issue. I replace the main board and that fixed that issue. Then my unit started short cycling. 10 mins on (heat), then off for about 1.5 mins, then on again. I replaced the limit and haven't had any issues since.
John
Akron, OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Junk from China

My original lasted 10+years. Now I have had 2 of these Chinese made fail in 1 year. Wish I knew how to buy original quality
Alex
Rittman Ohio
4 years ago
Was this review helpful to you?

Works like it should

These seem to last about 10 years.
Alex
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Parts is Parts!! : )

Part looked and worked perfectly!!
Jeffrey
OH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again if In needed

worked great
marv
ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy