Apply to be a TradeMaster!
Main product image of Limit Switch (230°F Open 200°F Close), SWT01652
Magnifying glass
Hover image to zoom

Limit Switch (230°F Open 200°F Close), SWT01652

Brand:
Trane
SKU:
SWT01652
Rating:
(0)
Q&A:
(0)
Limit Switch (230°F Open 200°F Close), SWT01652
Magnifying glass
Hover image to zoom
$17.88 each
In Stock
In Stock
Get 59 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
SWT01652 is an official OEM Limit Switch (230°F Open 200°F Close) for Trane HVAC equipment.

Specs

–
Open Temperature:

230°F

Close Temperature:

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Limit Switch - 180°F Open, 150°F Close, SWT01635
SKU: SWT01635
Trane

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy