Apply to be a TradeMaster!
Main product image of 24V Pressure Switch,-1.33 Open - 1.52 Close, SWT02973
Magnifying glass
Hover image to zoom

24V Pressure Switch,-1.33 Open - 1.52 Close, SWT02973

Brand:
Trane
SKU:
SWT02973
Rating:
(1)
Q&A:
(0)
24V Pressure Switch,-1.33 Open - 1.52 Close, SWT02973
Magnifying glass
Hover image to zoom
$90.21 each
In Stock
In Stock
Get 7 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
SWT02973 is an official OEM 24V Pressure Switch;-1.33 Open - 1.52 Close for Trane HVAC equipment.
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
You May Also Need

High Limit Switch (190° Open, 160° Close), SWT03031
SKU: SWT03031
Trane

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very happy with my purchase.

I was looking for a pressure switch for my furnace and started an internet research using the well known e-commerce platforms where prices were honestly high. Then, I looked using different sellers using google engine and found supplyhouse.com, same pressure switch, but cheaper and delivered quicker than e-commerce platforms. This was my first purchase from supplyhouse and it won't be the last one. Very happy with my purchase.
Efren
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?