Apply to be a TradeMaster!
Main product image of High Limit Switch (190° Open, 160° Close), SWT03031
Magnifying glass
Hover image to zoom

High Limit Switch (190° Open, 160° Close), SWT03031

Brand:
Trane
SKU:
SWT03031
Rating:
(0)
Q&A:
(0)
High Limit Switch (190° Open, 160° Close), SWT03031
Magnifying glass
Hover image to zoom
$66.50 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
SWT03031 is an official OEM High Limit Switch (190° Open, 160° Close) for Trane HVAC equipment.

Specs

–
Open Temperature:

190°F

Close Temperature:

160°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

High Limit Switch (220° Open, 190° Close), SWT01273
SKU: SWT01273
Trane
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy