Apply to be a TradeMaster!
Main product image of SPST Door Switch (125/250V, 21A)
Magnifying glass
Hover image to zoom

SPST Door Switch (125/250V, 21A)

Brand:
Trane
SKU:
SWT1714
Rating:
(2)
Q&A:
(0)
SPST Door Switch (125/250V, 21A)
Magnifying glass
Hover image to zoom
SWT1714 has been discontinued
Discontinued May 9, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
SPST Door Switch (125/250V, 21A), SWT01714
Brand:
Trane
SKU:SWT01714
(2)
Order by today, receive 13 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
125v, 250v
Product Highlight: Amperage
21 Amps

Specs

Voltage:

125v

250v

Amperage:

21

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

Replaced bad switch
Wayne
Harrisburg, OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work great

Works as expected, and super easy to replace.
Blue
Folsom, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?