Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TAM7A0C42H31SDA Parts - Trane Air Handler
Brand:
Trane
SKU:
TAM7A0C42H31SDA
Description
–
This is a TAM7A0C42H31SDA Parts - Trane Air Handler.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
19
Replacement Parts
Drain Pan, Medium, Uf, PAN03350
SKU:
PAN03350
Trane
Power Supply Control, 13.8 VDC, CNT06628
SKU:
CNT06628
Trane
3/8" Line Set Grommet, GRM01009
SKU:
GRM01009
Trane
Wiring, WIR06756
SKU:
WIR06756
Trane
Wiring, WIR06515
SKU:
WIR06515
Trane
11.7" x 10.6" Blower Wheel w/ 1/2" Bore, WHL02915
SKU:
WHL02915
Trane
Wiring, WIR06727
SKU:
WIR06727
Trane
Blower Housing, HUS03894
SKU:
HUS03894
Trane
2.75l Copper Strainer, SRN00973
SKU:
SRN00973
Trane
Temperature Sensor 25" for 3/8" Tube, SEN02124
SKU:
SEN02124
Trane
Wiring, WIR07410
SKU:
WIR07410
Trane
Blower Knob Kit, KIT16484
SKU:
KIT16484
Trane
Temp. Sensor 30" for 3/4" Tube, SEN02134
SKU:
SEN02134
Trane
EEV Stepper Motor, MOT15214
SKU:
MOT15214
Trane
7/8" Line Set Grommet, GRM01010
SKU:
GRM01010
Trane
SPST Door Switch (125/250V, 21A), SWT01714
SKU:
SWT01714
Trane
Motor Band, BND00806
SKU:
BND00806
Trane
Motor Mount Arm, BRK04208
SKU:
BRK04208
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video