Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TCD150E300AA Parts - Trane Central Air Conditioner
Brand:
Trane
SKU:
TCD150E300AA
Description
–
Trane Central Air Conditioner TCD150E300AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
24
Replacement Parts
208-230/460V Motor - 3HP, 1740RPM, MOT09801
SKU:
MOT09801
Trane
500V 20S Time Delay Relay Fuse, FUS02280
SKU:
FUS02280
Trane
26" CW 3 Blade Fan, 1/2" Bore, FAN01531
SKU:
FAN01531
Trane
Bk90h Sheave, SHE05346
SKU:
SHE05346
Trane
V-Belt Idler Pulley, 3/8" Bore, SHE06354
SKU:
SHE06354
Trane
High Pressure Cutout 550-650 PSI 120/240v, CNT04958
SKU:
CNT04958
Trane
Oval Run Capacitor - 10 MFD, 370/440V, SFCAP10440
SKU:
SFCAP10440
Trane
Sheave 1VP44 .875" Bore, SHE05385
SKU:
SHE05385
Trane
Suction Service Valve, VAL01483
SKU:
VAL01483
Trane
Round Head Bolt w/o Nut, BLT00838
SKU:
BLT00838
Trane
DPDT Relay, 24V, RLY01709
SKU:
RLY01709
Trane
208/230-PRI 24V-SEC 75VA Transformer, TRR00825
SKU:
TRR00825
Trane
200-230v 3 Phase R410A 5.6 Ton Compressor, COM08837
SKU:
COM08837
Trane
High Pressure Control Open 650 Close 550 72", CNT04960
SKU:
CNT04960
Trane
Terminal Block 3P 20A 300v, BLK00288
SKU:
BLK00288
Trane
Low Pressure Switch 25 Open 41 Close, 55" Leads, CNT04961
SKU:
CNT04961
Trane
15" x 15" Blower Wheel w/ 1" Bore, WHL00625
SKU:
WHL00625
Trane
3 Pole Terminal Block (600V, 175A), BLK00362
SKU:
BLK00362
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video