Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TDC1C100A9481AA Parts - Trane Furnace
Brand:
Trane
SKU:
TDC1C100A9481AA
Replacement Parts
Search Parts:
SEARCH PARTS
General Assembly
–
Cabinet; Replacement Wrapper Assembly
CBT01520
Sorry, we don't currently sell this item.
Request This Item
Heat Exchanger
EXC01361
Sorry, we don't currently sell this item.
Request This Item
Recoup Assembly Coil
COL09685
Sorry, we don't currently sell this item.
Request This Item
Heat Exchanger Support
SUP02610
Sorry, we don't currently sell this item.
Request This Item
Top Assembly Cover
COV02149
Sorry, we don't currently sell this item.
Request This Item
Top Cover Only, Painted
COV02249
Sorry, we don't currently sell this item.
Request This Item
Door Retainer Spring
SPG00309
Sorry, we don't currently sell this item.
Request This Item
Rivet; Pop
RIV00071
Sorry, we don't currently sell this item.
Request This Item
Channel; Bottom
CNL01070
Sorry, we don't currently sell this item.
Request This Item
Door; Burner, Louvered
DOR03124
Sorry, we don't currently sell this item.
Request This Item
Plate; Trane XB Appearance Nameplate
PLT04235
Sorry, we don't currently sell this item.
Request This Item
Replacement Blower Door Assembly
DOR02130
Sorry, we don't currently sell this item.
Request This Item
Furnace Door
DOR01161
Sorry, we don't currently sell this item.
Request This Item
Access Panel Clip
CLP00885
Sorry, we don't currently sell this item.
Request This Item
Plug; 0.75 Mtg Hole Snap-In
GLS00164
Sorry, we don't currently sell this item.
Request This Item
Baffle, BAF00854
BAF00854
Trane
Angle, Filter Retainer
ANG00625
Sorry, we don't currently sell this item.
Request This Item
Bracket; Connection Coil Attachment
BRK01574
Sorry, we don't currently sell this item.
Request This Item
Support, Filter
SUP02162
Sorry, we don't currently sell this item.
Request This Item
Grommet; Wire, 2.55 L x 1.69 W x .32 Thick
GRM00836
Sorry, we don't currently sell this item.
Request This Item
Grommet; 1.75 W x .18 Thick, Molded Chloroprene, 80 Durometer
GRM00855
Sorry, we don't currently sell this item.
Request This Item
Mount; IFC Control Platform
MNT02206
Sorry, we don't currently sell this item.
Request This Item
Control Board, CNT07941
CNT07941
Trane
(33)
Transformer
TRR01816
Sorry, we don't currently sell this item.
Request This Item
Reverse Flow Switch, 105 Open 95 Close, SWT01649
SWT01649
Trane
Bracket; Inner Blower Door Disconnect Switch
BRK02173
Sorry, we don't currently sell this item.
Request This Item
Blower Door Switch Bracket, BRK02826
BRK02826
Trane
SPST Door Switch (125/250V, 21A), SWT01714
SWT01714
Trane
(2)
Support; Inner Door
SUP04110
Sorry, we don't currently sell this item.
Request This Item
Door; Inner Door
DOR01239
Sorry, we don't currently sell this item.
Request This Item
Limit Switch - 180°F Open, 150°F Close, SWT01635
SWT01635
Trane
(15)
Limit Switch Gasket Replacement, GKT03506
GKT03506
Trane
Cannister Trap
TRP00007
Sorry, we don't currently sell this item.
Request This Item
Condensate Tube Assembly, TUB11757
TUB11757
Trane
Condensate Tube Assembly
TUB11755
Sorry, we don't currently sell this item.
Request This Item
Junction Box
BOX01499
Sorry, we don't currently sell this item.
Request This Item
Junction Box Cover
COV03320
Sorry, we don't currently sell this item.
Request This Item
Bushing; Strain Relief
BUS00300
Sorry, we don't currently sell this item.
Request This Item
Furnace Air Pressure Switch, SWT02523
SWT02523
Trane
(3)
Adapter; Inlet, 3" Dia
ADP00446
Sorry, we don't currently sell this item.
Request This Item
Bracket; Pressure Switch
BRK01990
Sorry, we don't currently sell this item.
Request This Item
Bushing; Snap, .562 OD, .50 Mounting Hole Diameter, Black Nylon .135 Thick
BUS00324
Sorry, we don't currently sell this item.
Request This Item
Connector; Barb Tube
CON00336
Sorry, we don't currently sell this item.
Request This Item
12 Pin Male Connector
CON00374
Trane
Connector; Door Plug, 2 Pin, Female
CON00469
Sorry, we don't currently sell this item.
Request This Item
Connector; 2 Pin Male
CON00492
Sorry, we don't currently sell this item.
Request This Item
2 x 3 Reducing Coupling Replacement, CPL00938
CPL00938
Trane
Fuse; 5 Amp
FUS01089
Sorry, we don't currently sell this item.
Request This Item
Grommet; Entry Seal
GRM00837
Sorry, we don't currently sell this item.
Request This Item
Radiation Shield
SHD00242
Sorry, we don't currently sell this item.
Request This Item
Tube
TUB08057
Sorry, we don't currently sell this item.
Request This Item
Tube
TUB08186
Sorry, we don't currently sell this item.
Request This Item
Tube, TUB11760
TUB11760
Trane
Wire Harness
WIR04360
Sorry, we don't currently sell this item.
Request This Item
Wire Harness
WIR04364
Sorry, we don't currently sell this item.
Request This Item
Induced Blower and Flue Assembly Parts
+
Burner Assembly Parts
+
Blower Assembly Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Trane Furnace TDC1C100A9481AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video