Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TDD1B080A9361AA Parts - Trane Furnace
Brand:
Trane
SKU:
TDD1B080A9361AA
Replacement Parts
Search Parts:
SEARCH PARTS
General Assembly
–
Cabinet; Replacement Wrapper Assembly
CBT01423
Sorry, we don't currently sell this item.
Request This Item
Heat Exchanger Replacement, EXC00998
EXC00998
Trane
Top Cover Assembly, COV03067
COV03067
Trane
Cover; Panel, Top Only
COV03165
Sorry, we don't currently sell this item.
Request This Item
Spring; Door Retainer
SPG00309
Sorry, we don't currently sell this item.
Request This Item
Rivet; Top
RIV00071
Sorry, we don't currently sell this item.
Request This Item
Channel; Bottom
CNL01069
Sorry, we don't currently sell this item.
Request This Item
Door; Burner Only
DOR02652
Sorry, we don't currently sell this item.
Request This Item
Nameplate Assembly - Trane
PLT03565
Sorry, we don't currently sell this item.
Request This Item
Replacement Blower Door Assembly
DOR02628
Sorry, we don't currently sell this item.
Request This Item
Blower Door
DOR02804
Sorry, we don't currently sell this item.
Request This Item
Blower Door Switch Bracket
BRK02826
Sorry, we don't currently sell this item.
Request This Item
Baffle
BAF00898
Sorry, we don't currently sell this item.
Request This Item
Baffle
BAF00900
Sorry, we don't currently sell this item.
Request This Item
Angle, Filter Retainer
ANG00625
Sorry, we don't currently sell this item.
Request This Item
Bracket; Connection, Coil Attachment
BRK01574
Sorry, we don't currently sell this item.
Request This Item
Filter Support
SUP02162
Sorry, we don't currently sell this item.
Request This Item
Grommet; Wire, 2.55 L x 1.69 W x .32 Thick
GRM00836
Sorry, we don't currently sell this item.
Request This Item
Grommet; 1.75 W x .18 Thick, Molded Chloroprene, 80 Durometer
GRM00855
Sorry, we don't currently sell this item.
Request This Item
Control; IFC, 1 Stage
CNT03798
Sorry, we don't currently sell this item.
Request This Item
Transformer
TRR01816
Sorry, we don't currently sell this item.
Request This Item
Support; Inner Door
SUP04110
Sorry, we don't currently sell this item.
Request This Item
Door; Inner Blower
DOR02017
Sorry, we don't currently sell this item.
Request This Item
Limit Switch (145°F Open, 115°F Close), SWT01277
SWT01277
Trane
(1)
Junction Box
BOX01499
Sorry, we don't currently sell this item.
Request This Item
Junction Box Cover
COV03320
Sorry, we don't currently sell this item.
Request This Item
Bushing; Strain Relief
BUS00300
Sorry, we don't currently sell this item.
Request This Item
Insert; Burner
IRT00020
Sorry, we don't currently sell this item.
Request This Item
SPNO Pressure Switch, -.55" Op, -.65" Cl, SWT02293
SWT02293
Trane
(2)
Pressure Switch Hose
HSE00334
Sorry, we don't currently sell this item.
Request This Item
Bracket; Heat Exchanger Support
BRK01967
Sorry, we don't currently sell this item.
Request This Item
Bracket; Inner Blower Door Disconnect Switch
BRK02173
Sorry, we don't currently sell this item.
Request This Item
Plug; .75 Mtg Hole Snap-In
GLS00164
Sorry, we don't currently sell this item.
Request This Item
Plate; Door Mounting, Downflow
PLT03684
Sorry, we don't currently sell this item.
Request This Item
Screw; 10-16 Hex Washer, Type B, Thread Forming Screw, .31 Thread Length, Steel With Zinc Finish
SCR00968
Sorry, we don't currently sell this item.
Request This Item
SPST Door Switch (125/250V, 21A), SWT01714
SWT01714
Trane
(2)
Tie; Cable, 8-1/2"
TIE00026
Sorry, we don't currently sell this item.
Request This Item
Pressure Switch Tube 1/4"o.d., TUB08301
TUB08301
Trane
Wiring Harness w/ 12-Pin Connect, WIR02360
WIR02360
Trane
Wire Harness
WIR02705
Sorry, we don't currently sell this item.
Request This Item
Induced Blower and Flue Assembly Parts
+
Burner Assembly Parts
+
Blower Assembly Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Trane Furnace TDD1B080A9361AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video