Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TDHMB060BCV3VBD Parts - Trane Tdhm - Xc95m Furnace
Brand:
Trane
SKU:
TDHMB060BCV3VBD
Replacement Parts
Search Parts:
SEARCH PARTS
General Assembly
–
Cabinet; Replacement Wrapper Assembly
CBT01514
Sorry, we don't currently sell this item.
Request This Item
Heat Exchanger
EXC02614
Sorry, we don't currently sell this item.
Request This Item
Coil; Recoup Assembly
COL09285
Sorry, we don't currently sell this item.
Request This Item
Support; Heat Exchanger
SUP02609
Sorry, we don't currently sell this item.
Request This Item
Cover; Top Assembly
COV02148
Sorry, we don't currently sell this item.
Request This Item
Top Cover Only
COV02248
Sorry, we don't currently sell this item.
Request This Item
Spring; Door Retainer
SPG00309
Sorry, we don't currently sell this item.
Request This Item
Rivet; Pop
RIV00071
Sorry, we don't currently sell this item.
Request This Item
Panel; Bottom
PNL28824
Sorry, we don't currently sell this item.
Request This Item
Nameplate Assembly - Trane
PLT04532
Sorry, we don't currently sell this item.
Request This Item
Blower Door
DOR04256
Sorry, we don't currently sell this item.
Request This Item
Baffle; Heat Exchanger
BAF00853
Sorry, we don't currently sell this item.
Request This Item
Air Filter
FLR01185
Sorry, we don't currently sell this item.
Request This Item
Angle; Filter Retainer
ANG00625
Sorry, we don't currently sell this item.
Request This Item
Bracket; Connection, Coil Attachment
BRK01574
Sorry, we don't currently sell this item.
Request This Item
Support; Filter
SUP02162
Sorry, we don't currently sell this item.
Request This Item
Grommet; Wire, 2.55 L x 1.69 W x .32 Thick
GRM00836
Sorry, we don't currently sell this item.
Request This Item
Reverse Flow Switch, 105 Open 95 Close, SWT01649
SWT01649
Trane
Support; Inner Door
SUP04110
Sorry, we don't currently sell this item.
Request This Item
Bracket; Inner Blower Door Disconnect Switch
BRK02173
Sorry, we don't currently sell this item.
Request This Item
Door; Inner Blower
DOR01238
Sorry, we don't currently sell this item.
Request This Item
Grommet; Burner Box Entry Seal
GRM00217
Sorry, we don't currently sell this item.
Request This Item
Switch,thermal Limit 250f/220f, SWT01657
SWT01657
Trane
Limit Switch Gasket Replacement, GKT03506
GKT03506
Trane
Cannister Trap, SEP00243
SEP00243
Trane
Condensate Tube Assembly, TUB11757
TUB11757
Trane
Tube, TUB11754
TUB11754
Trane
Junction Box
BOX01499
Sorry, we don't currently sell this item.
Request This Item
Junction Box Cover
COV03320
Sorry, we don't currently sell this item.
Request This Item
Bushing; Strain Relief
BUS00300
Sorry, we don't currently sell this item.
Request This Item
Dual Pressure Switch Replacement, SWT02978
SWT02978
Trane
Plate; Deflector
PLT02218
Sorry, we don't currently sell this item.
Request This Item
Gasket 4.0 X 4.0, GKT03082
GKT03082
Trane
Adapter; Inlet, 3" Dia
ADP00446
Sorry, we don't currently sell this item.
Request This Item
Burner Door Assembly
DOR03839
Sorry, we don't currently sell this item.
Request This Item
Switch; Pressure, .55 Set Point, SPDT Normally Open Snap Action Contacts
SWT03069
Sorry, we don't currently sell this item.
Request This Item
Adapter, ADP01053
ADP01053
Trane
IFC Control Board Kit, CNT06883
CNT06883
Trane
2 x 3 Reducing Coupling Replacement, CPL00938
CPL00938
Trane
Hose Assembly
HSE01574
Sorry, we don't currently sell this item.
Request This Item
Hose Assembly
HSE01577
Sorry, we don't currently sell this item.
Request This Item
Insert; Burner
IRT00020
Sorry, we don't currently sell this item.
Request This Item
Module, MOD01574
MOD01574
Trane
(1)
Slate Gray Paint, PAI00074
PAI00074
Trane
Panel; Blower Deck
PNL24281
Sorry, we don't currently sell this item.
Request This Item
Shield; Radiation
SHD00241
Sorry, we don't currently sell this item.
Request This Item
Tube; Male Transfer
TUB08057
Sorry, we don't currently sell this item.
Request This Item
Tube; Female Transfer
TUB08186
Sorry, we don't currently sell this item.
Request This Item
Wire Harness
WIR04866
Sorry, we don't currently sell this item.
Request This Item
Wiring, WIR05160
WIR05160
Trane
Wire Harness
WIR05223
Sorry, we don't currently sell this item.
Request This Item
Wire Harness
WIR05286
Sorry, we don't currently sell this item.
Request This Item
Wire Harness
WIR07767
Sorry, we don't currently sell this item.
Request This Item
Induced Blower and Flue Assembly Parts
+
Burner Assembly Parts
+
Blower Assembly Parts
+
Integrated Furnace Control Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
TDHMB060BCV3VBD Parts - Trane Tdhm - Xc95m Furnace
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video