Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TFD175CLAH000FA Parts - Trane Tfdup8
Brand:
Trane
SKU:
TFD175CLAH000FA
Replacement Parts
Search Parts:
SEARCH PARTS
Whole House Air Cleaner Parts
–
Kit; Complete Communicating Power Pack Door Assembly
KIT16539
Sorry, we don't currently sell this item.
Request This Item
Pre-Filter, 17.19" Long x 19.94" Wide
FLR06471
Sorry, we don't currently sell this item.
Request This Item
17.3" x 20.3" Field Charger Assembly, CHG00066
CHG00066
Trane
(1)
Collection Cell (Set of 2), FLR06460
FLR06460
Trane
200/230-24V QC Transformer (75VA), TRR01558
TRR01558
Trane
(5)
Cable, Power Control, CAB01157
CAB01157
Trane
Control, PCB Assembly, ACCE Main Board, 3.50 x 3.12, CNT06888
CNT06888
Trane
Fuse; 3A Flat Blade, ATC-3
FUS01349
Sorry, we don't currently sell this item.
Request This Item
Gasket, GKT04095
GKT04095
Trane
Handle; 6.37" x 1.47"
HDL01001
Sorry, we don't currently sell this item.
Request This Item
Insulator; 18" x 5"
INS02761
Sorry, we don't currently sell this item.
Request This Item
Kit; Door Base Assembly
KIT12580
Sorry, we don't currently sell this item.
Request This Item
Kit; Contact Disc Assembly
KIT12586
Sorry, we don't currently sell this item.
Request This Item
Latch Assembly Kit, KIT12610
KIT12610
Trane
Kit; Gasket
KIT13734
Sorry, we don't currently sell this item.
Request This Item
Trane Nameplate
PLT04413
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
TFD175CLAH000FA Parts - Trane Tfdup8 Parts List
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
2 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video