Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TFD175CLFR000EA Parts - Trane Electronic Air Cleaner Cabinet
Brand:
Trane
SKU:
TFD175CLFR000EA
Description
–
This is a TFD175CLFR000EA Parts - Trane Electronic Air Cleaner Cabinet.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
9
Replacement Parts
Transformer, TRR02067
SKU:
TRR02067
Trane
Control, PCB Assembly, ACCE Main Board, 3.50 x 3.12, CNT06888
SKU:
CNT06888
Trane
Cable, Power Control, CAB01157
SKU:
CAB01157
Trane
17.3" x 26.3" Field Charger Assembly, CHG00059
SKU:
CHG00059
Trane
IFD Filter Collection Cell (2 Filters), FLR06453
SKU:
FLR06453
Trane
17.19" x 26.07" Prefilter, FLR06464
SKU:
FLR06464
Trane
Communicating Power Pack Door, KIT16532
SKU:
KIT16532
Trane
Gasket, GKT04095
SKU:
GKT04095
Trane
Latch Assembly Kit, KIT12610
SKU:
KIT12610
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video