Apply to be a TradeMaster!
Main product image of 208/230-115V Transformer (250VA), TRR00665
Magnifying glass
Hover image to zoom

208/230-115V Transformer (250VA), TRR00665

Brand:
Trane
SKU:
TRR00665
Rating:
(0)
Q&A:
(0)
208/230-115V Transformer (250VA), TRR00665
Magnifying glass
Hover image to zoom
$427.41 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V, 115V

Description

–
TRR00665 is an official OEM 208/230-115V Transformer (250VA) for Trane HVAC equipment.

Specs

–
VA Rating:

250

Voltage:

208V

230V

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy