Apply to be a TradeMaster!
Main product image of Transformer (200/230-24V, 40VA), TRR01122
Magnifying glass
Hover image to zoom

Transformer (200/230-24V, 40VA), TRR01122

Brand:
Trane
SKU:
TRR01122
Rating:
(1)
Q&A:
(0)
Transformer (200/230-24V, 40VA), TRR01122
Magnifying glass
Hover image to zoom
$35.97 each
In Stock
In Stock
Get 13 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V, 200/230v

Description

–
TRR01122 is an official OEM Transformer (200/230-24V, 40VA) for Trane HVAC equipment.

Specs

–
Voltage:

24V

200/230v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

Well you are an excellent have parts store to find parts from machines like Trane which parts are hard to find on local HVAC stores.
Rick
Reston va
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy