Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
TSD150G3R0A0000 Parts - Packaged Air Conditioner Unit
Brand:
Trane
SKU:
TSD150G3R0A0000
Description
–
TSD150G3R0A0000Packaged Air Conditioner Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
16
Replacement Parts
208-230/460V Motor - 3HP, 1740RPM, MOT09801
SKU:
MOT09801
Trane
Self Locking Hex Cap Nut, NUT00150
SKU:
NUT00150
Trane
26" CW 3 Blade Fan, 1/2" Bore, FAN01531
SKU:
FAN01531
Trane
Bearing Bracket, BRK01161
SKU:
BRK01161
Trane
Terminal Block 3P 20A 300v, BLK00288
SKU:
BLK00288
Trane
Motor Mounting Bracket, BRK01160
SKU:
BRK01160
Trane
15" x 15" Blower Wheel w/ 1" Bore, WHL00625
SKU:
WHL00625
Trane
24.42" x 11.71" Manual Fresh Air Cover, COV01353
SKU:
COV01353
Trane
1/4" X 1/4" X 1" Key, KEY00299
SKU:
KEY00299
Trane
1/4" X 1/4" X 1 1/2" Key, KEY00300
SKU:
KEY00300
Trane
Idler Gear, GER00321
SKU:
GER00321
Trane
1 x 22.295" Fan Shaft, SHF01504
SKU:
SHF01504
Trane
Fan Motor Wire Harness, WIR08799
SKU:
WIR08799
Trane
Hex Cap Nut, NUT00587
SKU:
NUT00587
Trane
Motor Mounting Bracket, BRK01632
SKU:
BRK01632
Trane
5/8" x 1/2" Filter Drier (16 Cubic Inches), DHY01470
SKU:
DHY01470
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video