Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TWE150E3R4BA Parts - Trane Split System Heat Pump/Cooling Air Handler
Brand:
Trane
SKU:
TWE150E3R4BA
Description
–
This is a TWE150E3R4BA Parts - Trane Split System Heat Pump/Cooling Air Handler.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
15
Replacement Parts
1/2" x 5/8" R410A 8 Ton Thermal Expansion Valve, 60"Cap, VAL09576
SKU:
VAL09576
Trane
1/2 x5/8 R410a 8 Ton TXV, 60"cap, VAL09575
SKU:
VAL09575
Trane
24V 1NO/1NC Control Relay, RLY02138
SKU:
RLY02138
Trane
RTOM Module, MOD02554
SKU:
MOD02554
Trane
Suction Service Valve, VAL01483
SKU:
VAL01483
Trane
5 Hp, 208-230/460 3 Ph, Indoor Motor, MOT15309
SKU:
MOT15309
Trane
1.43 Bore Pillow Block Bearing, BRG01940
SKU:
BRG01940
Trane
Valve Core, COR00006
SKU:
COR00006
Trane
24v Dpst Thermostat, 135op105cl, THT00803
SKU:
THT00803
Trane
15" x 15" CCW Steel Wheel, 1.44" Bore, WHL00619
SKU:
WHL00619
Trane
SPST Temp Switch (25° Open, 60° Close), SWT00842
SKU:
SWT00842
Trane
Plastic Drain Pan Access Plate, PLT02813
SKU:
PLT02813
Trane
58.1" x 1.437" Blower Shaft, SHF01459
SKU:
SHF01459
Trane
80.56" Plastic Drain Pan, PAN02001
SKU:
PAN02001
Trane
Lcp Display For Tr200 Drive, MOD01800
SKU:
MOD01800
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video