Apply to be a TradeMaster!
Main product image of XL1050 Comfortlink II Thermostat, TZON1050AC52ZA
Magnifying glass
Hover image to zoom

XL1050 Comfortlink II Thermostat, TZON1050AC52ZA

Brand:
Trane
SKU:
TZON1050AC52ZA
Rating:
(7)
Q&A:
(0)
XL1050 Comfortlink II Thermostat, TZON1050AC52ZA
Magnifying glass
Hover image to zoom
TZON1050AC52ZA has been discontinued
Discontinued March 20, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Smart Zone CLII XL1050 Thermostat, TZON1050AC52ZC
Brand:
Trane
SKU:TZON1050AC52ZC
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Programmability
7 Day

Description

–
Trane ComfortLink II XL1050 Zoning Control with built-in Nexia Bridge combines zoning technology and a home automation hub to remotely control your home, comfort, and energy use. It's easily accessible from a smartphone, tablet or computer, which makes adjusting the temperature for your family's comfort a breeze. Additionally with Nexia, you have the flexibility to remotely monitor and control hundreds of devices such as your home's lights, locks and even your garage door from virtually anywhere with the Nexia app or with the convenience of your voice through an Amazon Alexa enabled device. Please note: Nexia Remote Climate Access is included with the purchase of a connected control. Adding smart home accessories to your Nexia system requires a monthly subscription, internet service, and a connection to Nexia.

Nexia can monitor your HVAC system in real time with Nexia diagnostics and alert your Trane dealer if there is an issue. With your permission, real time information is easily accessible for your dealer so that they can remotely view details on how your heating and air conditioning system is performing.

Key features
  • Wi-Fi or Ethernet Connectivity
  • 7” Large Color Touchscreen
  • Built-in Nexia Bridge
  • Program up to 4 schedules a day, 7 days a week .

Specs

–
Programmability:

7 Day

User Interface:

Touchscreen

Features:

Wifi

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.29 out of 7 reviews
50% would recommend this product
3.29
out of 7 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
0%
3 star
0%
2 star
0%
1 star
43%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Useless

This thermostat does not stay connected to WIFI. The connection lasts about a week then disconnects. When manually reconnecting the system is so slow, it takes forever. A real electronic dinosaur. I wish I could use google or other real brandname thermostats.
Jochen
Lake Oswego, Oregon
3 years ago
Was this review helpful to you?

Very easy to install and program

Very happy with the thermostat. Easy to install and program, love the mobile app feature.
Kimberly Sexton
105 Brigantine Ct, Bonaire, GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this again

I have had this XL 1050 Comfortlink II Thermostat (Nexia) since I upgraded my HVAC system. It took a long time for my HVAC guy to set it up but I have had few problems with it and I love. The only thing you have to understand is that if you have power interuption or brown out it will shut down and give an error message that translates to low voltage to protect the unit. All you need to do is turn off the thermostat then through the breakers for the HVAC and wait 15 minutes then reverse the process. This is a complete reboot of your system. I have those instruction next to my air handler in the basement which is near by breaker box. No biggy.
Tom
Delaware
4 years ago
Was this review helpful to you?

Always have what i need

Found Supplyhouse recently when i just couldnt find any of the parts i needed to finish jobs and they had them in stock and shipped to me quickly. Also got a nice hat/shirt for joining Trademaster will definitely be using Supply house for our business needs!
Sam
Tucson, AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would NOT recommend this product

Very unreliable thermostat with problems the manufacturer is aware of. Since 2017 I have had this thermostat replace at least 4 times. The longest one has lasted is about a year. Now waiting on another replacement.
WD
San Antonio, TX
5 years ago
Was this review helpful to you?

Great product. Has worked for us without any issues.

WE have a XV20i TruComfort Variable Speed and the XC95m gas furnace and it works perfectly,
Ellioo
Lewis Center, OH
5 years ago
Was this review helpful to you?

I would not Buy this product

Waiting on my 3rd replacement since it was installed on new house and HVAC system 15 months ago. Has failed 3 times. I expect either poor quality hardware and sensors or bad software that gets pushed to this unit automatically is causing the failure. I am now waiting on replacement for over 2 weeks as my dealer indicates there have been supply chain issues, when I asked about changing to a different manufacturer, I was told that the Trane system I have communicates to this thermostat with a "D" wire and other thermostat are not compatible. Over 90 degrees out today and Still no AC due to this being poor quality and only option for my Trane multi zone system.
MattD
NC
6 years ago
Was this review helpful to you?