Apply to be a TradeMaster!
Main product image of XL1050 Comfortlink II Thermostat, TZON1050AC52ZB
Magnifying glass
Hover image to zoom

XL1050 Comfortlink II Thermostat, TZON1050AC52ZB

Brand:
Trane
SKU:
TZON1050AC52ZB
Rating:
(0)
Q&A:
(0)
XL1050 Comfortlink II Thermostat, TZON1050AC52ZB
Magnifying glass
Hover image to zoom
TZON1050AC52ZB has been discontinued
Discontinued June 12, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
Smart Zone CLII XL1050 Thermostat, TZON1050AC52ZC
Brand:
Trane
SKU:TZON1050AC52ZC
(1)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Programmability
7 Day

Description

–
Trane ComfortLink II XL1050 Zoning Control with built-in Nexia Bridge combines zoning technology and a home automation hub to remotely control your home, comfort, and energy use. It's easily accessible from a smartphone, tablet or computer, which makes adjusting the temperature for your family's comfort a breeze. Additionally with Nexia, you have the flexibility to remotely monitor and control hundreds of devices such as your home's lights, locks and even your garage door from virtually anywhere with the Nexia app or with the convenience of your voice through an Amazon Alexa enabled device. Please note: Nexia Remote Climate Access is included with the purchase of a connected control. Adding smart home accessories to your Nexia system requires a monthly subscription, internet service, and a connection to Nexia.

Nexia can monitor your HVAC system in real time with Nexia diagnostics and alert your Trane dealer if there is an issue. With your permission, real time information is easily accessible for your dealer so that they can remotely view details on how your heating and air conditioning system is performing.

Key features
  • Wi-Fi or Ethernet Connectivity
  • 7” Large Color Touchscreen
  • Built-in Nexia Bridge
  • Program up to 4 schedules a day, 7 days a week .

Specs

–
Programmability:

7 Day

User Interface:

Touchscreen

Features:

Wifi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm