Apply to be a TradeMaster!
Main product image of Fast Open Gas Valve - 1/2", 24V
Magnifying glass
Hover image to zoom

Fast Open Gas Valve - 1/2", 24V

Brand:
Trane
SKU:
VAL7731
Rating:
(3)
Q&A:
(0)
Fast Open Gas Valve - 1/2", 24V
Magnifying glass
Hover image to zoom
VAL7731 has been discontinued
Discontinued March 8, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Fast Open Gas Valve - 1/2", 24V, VAL07731
Brand:
Trane
SKU:VAL07731
(3)
Order by 6PM, receive 5 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Voltage
24V

Description

–
Trane Fast Open Gas Valve - 1/2", 24V

Specs

–
Size:

1/2"

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

what I needed

fast shipping of quality parts.and when needed great customer service.
jim
new jeresy
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Perfect replacement. Fast shipping
Bill
New Harmony, IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A better-made match of the original

Product was well made and a nearly exact match. The only differences were upgraded valve. If you need this for LP, be sure to order the LP kit separately. I reused my old spring but that's not best practice.
Ernest
Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?