Apply to be a TradeMaster!
Main product image of 24 V 3.2" WC Nat 1/2" Gas Valve
Magnifying glass
Hover image to zoom

24 V 3.2" WC Nat 1/2" Gas Valve

Brand:
Trane
SKU:
VAL9031
Rating:
(7)
Q&A:
(0)
24 V 3.2" WC Nat 1/2" Gas Valve
Magnifying glass
Hover image to zoom
VAL9031 has been discontinued
Discontinued March 8, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
24 V 3.2" WC Nat 1/2" Gas Valve, VAL09031
Brand:
Trane
SKU:VAL09031
(7)
Order by today, receive 22 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
24 V 3.2" WC Nat 1/2" Gas Valve

Specs

–
Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would buy this product again.

This is a part on my Trane furnace which was purchased in 2001. The only thing I screwed up was not ordering two natural gas to LP conversion springs...
rjb
Brantwood, WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent seevice

Fast and friendly
Lou
Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i will use this company again

great service
ESSGEE
santa rosa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly, great OEM product.

Fixed my furnace issues of sticking gas valve.
Tony B.
Blue Springs, MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked to get it right

First valve came without a plastic gas vent - Supply House diagnosed it as an incomplete order and immediately sent a new one out. Their service is fantastic.
Homeowner Dean
Baltimore, MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Quick ship exact part. Will do business with agin
IzzysAuto
South Shore Ky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best product, best price!

Half inch input and output worked excellent with my trane furnace!
Elliott
MN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?