Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
YSC036G3ELA0000 Parts - Gas Electric Packaged Residential Unit
Brand:
Trane
SKU:
YSC036G3ELA0000
Description
–
YSC036G3ELA0000 Gas Electric Packaged Residential Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
30
Replacement Parts
CO Auto Limit Switch (120°F), CNT03511
SKU:
CNT03511
Trane
Inducer - 208-230V, 3500RPM, 1/35HP, FAN03049
SKU:
FAN03049
Trane
230v 3ph 2.58 Ton R410A Scroll Compressor, COM10033
SKU:
COM10033
Trane
180-632v 3 phase Line Monitor, CNT05176
SKU:
CNT05176
Trane
Suction Service Valve, VAL01483
SKU:
VAL01483
Trane
208/230-PRI 24V-SEC 75VA Transformer, TRR00825
SKU:
TRR00825
Trane
Valve Core, COR00006
SKU:
COR00006
Trane
High Pressure Switch 36" Leads, SWT03398
SKU:
SWT03398
Trane
11x11 Blower Housing, HUS03676
SKU:
HUS03676
Trane
Low Pressure Cut Out, 250#open, SWT03623
SKU:
SWT03623
Trane
BACnet Communication Interface, BAYBCIR001A
SKU:
BAYBCIR001A
Trane
6" Thermistor Duct/Imm Temperature Sensor, SEN01287
SKU:
SEN01287
Trane
Flame Sensor Replacement, SEN00297
SKU:
SEN00297
Trane
Stainless Steel Inshot Burner, BNR01071
SKU:
BNR01071
Trane
10K Ohm Wired Zone Sensor, SEN01448
SKU:
SEN01448
Trane
Well, WEL00848
SKU:
WEL00848
Trane
Natural Gas Valve - 1/2", 24V, VAL07973
SKU:
VAL07973
Trane
Combustion Blower Gasket, GKT03850
SKU:
GKT03850
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video