Apply to be a TradeMaster!
Main product image of Inducer - 208-230V, 3500RPM, 1/35HP, FAN03049
Magnifying glass
Hover image to zoom

Inducer - 208-230V, 3500RPM, 1/35HP, FAN03049

Brand:
Trane
SKU:
FAN03049
Rating:
(1)
Q&A:
(0)
Inducer - 208-230V, 3500RPM, 1/35HP, FAN03049
Magnifying glass
Hover image to zoom
$545.12 each
In Stock
In Stock
Get 9 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
1/35 HP
Product Highlight: RPM
3500 RPM

Description

–
FAN03049 is an official OEM Inducer - 208-230V, 3500RPM, 1/35HP for Trane HVAC equipment.

Specs

–
Voltage:

208/230V

Horse Power:

1/35

RPM:

3500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Horse Power
RPM
CURRENT ITEM
Product Image of Inducer - 208-230V, 3500RPM, 1/35HP, FAN03049
Inducer - 208-230V, 3500RPM, 1/35HP, FAN03049
SKU: FAN03049
(1)
208/230V
1/35
3500

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality product

Fit and works as it should. I would purchase again.
Purchasing
Hammondsport
3 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy