Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
YSD180F4RLA0000 Parts - Gas Electric Packaged Commercial Unit
Brand:
Trane
SKU:
YSD180F4RLA0000
MANUALS (1)
Replacement Parts Info
Replacement Parts Info
Description
–
YSD180F4RLA0000 Gas Electric Packaged Commercial Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
7 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
32
Replacement Parts
SPDT Temperature Limit, 150 Open 110 Close, CNT01031
SKU:
CNT01031
Trane
Burner Cap Plate Assembly, PLT04092
SKU:
PLT04092
Trane
Motor Mounting Bracket, BRK01160
SKU:
BRK01160
Trane
High Pressure Control Open 650 Close 550 72", CNT04960
SKU:
CNT04960
Trane
Low Pressure Switch 25 Open 41 Close, 55" Leads, CNT04961
SKU:
CNT04961
Trane
460V, 3 PH, 6.9 Ton R410A Scroll Compressor, COM08847
SKU:
COM08847
Trane
24.42" x 11.71" Manual Fresh Air Cover, COV01353
SKU:
COV01353
Trane
1/4" X 1/4" X 1 1/2" Key, KEY00300
SKU:
KEY00300
Trane
Bearing Bracket Arm, BRK01162
SKU:
BRK01162
Trane
460v 70w Crankcase Heater 6.63dia, HTR15359
SKU:
HTR15359
Trane
Belt 460v 90W 8-11" Diameter 19" Lds, HTR15172
SKU:
HTR15172
Trane
1/8" x 4-1/6" Silicone Sponge Gasket, GKT04206
SKU:
GKT04206
Trane
Thermostat SPST Open 230f Close 180f, THT02761
SKU:
THT02761
Trane
Burner Heat Shield Insulation, INS01720
SKU:
INS01720
Trane
208-230/460V Motor - 3HP, 1740RPM, MOT09801
SKU:
MOT09801
Trane
Gasket, edge Trim,.062 X 9.0, GKT03053
SKU:
GKT03053
Trane
CO Limit Switch (180°F), CNT01045
SKU:
CNT01045
Trane
26" CW 3 Blade Fan, 1/2" Bore, FAN01531
SKU:
FAN01531
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video