Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
YSD240G4RHA0000 Parts - Gas Electric Packaged Commercial Unit
Brand:
Trane
SKU:
YSD240G4RHA0000
MANUALS (1)
Replacement Parts Info
Replacement Parts Info
Description
–
YSD240G4RHA0000 Gas Electric Packaged Commercial Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
28
Replacement Parts
Self Locking Hex Cap Nut, NUT00150
SKU:
NUT00150
Trane
SPDT Temperature Limit, 150 Open 110 Close, CNT01031
SKU:
CNT01031
Trane
Burner Plate Assembly, PLT04093
SKU:
PLT04093
Trane
Limit Switch, Open, 170F, CNT01219
SKU:
CNT01219
Trane
460V Motor - 1 HP, 1125 RPM, 3 Phase, MOT17979
SKU:
MOT17979
Trane
Motor Mounting Bracket, BRK01160
SKU:
BRK01160
Trane
24.42" x 11.71" Manual Fresh Air Cover, COV01353
SKU:
COV01353
Trane
Bearing Bracket Arm, BRK01162
SKU:
BRK01162
Trane
1/4" X 1/4" X 1 1/2" Key, KEY00300
SKU:
KEY00300
Trane
460v 70w Crankcase Heater 6.63dia, HTR15359
SKU:
HTR15359
Trane
Shaft 1.19 dia X 25.968", SHF03714
SKU:
SHF03714
Trane
1/8" x 4-1/6" Silicone Sponge Gasket, GKT04206
SKU:
GKT04206
Trane
Belt 460v 90W 8-11" Diameter 19" Lds, HTR15172
SKU:
HTR15172
Trane
Hex Cap Nut, NUT00587
SKU:
NUT00587
Trane
208-230/460V Motor - 5 HP, 3450 RPM, MOT03765
SKU:
MOT03765
Trane
Gasket, edge Trim,.062 X 9.0, GKT03053
SKU:
GKT03053
Trane
Burner Plate Gasket Replacement, GKT02141
SKU:
GKT02141
Trane
Gasket Replacement, GKT02142
SKU:
GKT02142
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video