Apply to be a TradeMaster!
Main product image of Trapzilla Solids Separator, 3" Inlet/Outlet, 29" Extension Collar, 27 Gallon Solids Capacity (35 GPM)
Magnifying glass
Hover image to zoom

Trapzilla Solids Separator, 3" Inlet/Outlet, 29" Extension Collar, 27 Gallon Solids Capacity (35 GPM)

Brand:
Trapzilla
SKU:
TSS-27-ECA
Rating:
(0)
Q&A:
(0)
Trapzilla Solids Separator, 3" Inlet/Outlet, 29" Extension Collar, 27 Gallon Solids Capacity (35 GPM)
Magnifying glass
Hover image to zoom
$1,853.83 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
27 Gallons
Product Highlight: Inlet Size
3"
Product Highlight: Outlet Size
3"
Product Highlight: Material
Polyethylene

Description

–
Overview
The TSS-27 Trapzilla Solids Separator is rated for 35 GPM (2.21 l/s), and holds 27 Gallons (102.2 liters) of solids in a compact footprint. Ideally, a TSS-27-ECA Trapzilla Solids Separator would be installed in conjunction with a TZ-160-ECA Trapzilla Grease Interceptor, effectively removing solids and permitting the grease interceptor to operate at maximum efficiency. TSS-27-ECA Trapzilla Solids Separator Models come with a ECA-TSS-29 extension collar assembly and a 22" Solid Top Cover that can be removed easily to clean out retained solids.

Thermaco Trapzilla Model No. TSS-27-SSA, rotationally molded polyethylene solids separator(s) for above-ground installation, rated at 35 gallons per minute (2.21 l/s) peak flow, 27 gallons (102.2 l) of solids storage capacity, fully removable cover for vacuum access by pump truck for solids removal, and including as an integral part of the unit a vessel vent. Includes one ECA-TSS-29 extension collar assembly, linear low-density rotationally molded polyethylene in two pieces for field adjustability to optimal installation depth.

Features:
  • Constructed of corrosion resistant materials suitable for installation in virtually any location.
  • Compact footprint.
  • Baffle structure retains separated solids permitting flow of grease, oil, and water.
  • Included lid rated for foot-traffic only.
  • Includes one ECA-TSS-29 Extension Collar for in-ground installation.
  • Included lid rated for foot-traffic only

Specifications:
  • Manufacturer Rated Inlet Flow Rate: 35 GPM (2.21 l/s)
  • Solids Retention Capacity: 27 Gallons (102.2 l)
  • Material: Rotationally Molded Polyethylene

Specs

–
Product Type:

Solids Interceptor

Flow Rate (GPM):

35

Capacity (Gallons):

27

Inlet Size:

3"

Outlet Size:

3"

Material:

Polyethylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy