Shop Resideo Sale
Main product image of Trapzilla Solids Separator, 4" Inlet/Outlet, 70 Gallon Capacity (75 GPM)
Magnifying glass
Hover image to zoom

Trapzilla Solids Separator, 4" Inlet/Outlet, 70 Gallon Capacity (75 GPM)

Brand:
Trapzilla
SKU:
TSS-70
Rating:
(0)
Q&A:
(0)
Trapzilla Solids Separator, 4" Inlet/Outlet, 70 Gallon Capacity (75 GPM)
Magnifying glass
Hover image to zoom
$2,433.54 each
In Stock
In Stock
Get 7 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 100 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
70 Gallons
Product Highlight: Inlet Size
4"
Product Highlight: Outlet Size
4"
Product Highlight: Material
Polyethylene

Description

–
The TSS-70 Trapzilla Solids Separator is designed to be a compact solids separator capable of retaining high volumes of solids. Ideally, a TSS-70 Trapzilla Solids Separator would be installed in conjunction with a TZ-400 Trapzilla Grease Interceptor, effectively removing solids and permitting the grease interceptor to operate at maximum efficiency. Basic Trapzilla Solids Separator Models come with a Standard Adapter Ring lid and a 22" Solid Top Cover that can be removed easily to clean out retained solids.

Specs

–
Product Type:

Solids Interceptor

Flow Rate (GPM):

75

Capacity (Gallons):

70

Inlet Size:

4"

Outlet Size:

4"

Material:

Polyethylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy