Apply to be a TradeMaster!
Main product image of Trapzilla Solids Separator, 4" Inlet/Outlet, 18" Extension Collar, 95 Gallon Solids Capacity (150 GPM)
Magnifying glass
Hover image to zoom

Trapzilla Solids Separator, 4" Inlet/Outlet, 18" Extension Collar, 95 Gallon Solids Capacity (150 GPM)

Brand:
Trapzilla
SKU:
TSS-95-ECA
Rating:
(0)
Q&A:
(0)
Trapzilla Solids Separator, 4" Inlet/Outlet, 18" Extension Collar, 95 Gallon Solids Capacity (150 GPM)
Magnifying glass
Hover image to zoom
$2,945.09 each
In Stock
In Stock
Get 11 Fri, Sep 25 - Wed, Sep 30

Lift Gate

This product weighs 100 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Capacity (Gallons)
95 Gallons
Product Highlight: Inlet Size
4"
Product Highlight: Outlet Size
4"
Product Highlight: Material
Polyethylene

Description

Overview
The TSS-95-ECA In-Ground Trapzilla Solids Separator is designed to be a compact solids separator capable of retaining high volumes of solids. Ideally, a TSS-95-ECA Trapzilla Solids Separator would be installed in conjunction with a TZ-600-ECA or TZ-1826-ECA Trapzilla Grease Interceptor, effectively removing solids and permitting the grease interceptor to operate at maximum efficiency. In-Ground Trapzilla Solids Separator Models come with an Extension Collar Adapter Ring lid, 18" long Single-Piece Extension Collar and a 22" Solid Top Cover that can be removed easily to clean out retained solids.

Thermaco Trapzilla Model No. TSS-95-ECA, rotationally molded poly- ethylene solids separator(s) for in-ground installation, rated at 150 gallons per minute (9.46 l/s) peak flow, 95 gallons (359.61 l) of solids storage capacity, fully removable cover for vacuum ac- cess by pump truck for solids removal, and including as an integral part of the unit a vessel vent. Includes one extension collar assembly, linear low-density rotationally molded polyethylene in two pieces for field adjustability to optimal installation depth.

Features:
  • Constructed of corrosion resistant materials suitable for installation in virtually any location.
  • Compact footprint.
  • Baffle structure retains separated solids permitting flow of grease, oil, and water.
  • Included lid rated for foot-traffic only.
  • Includes one ECALA-TSS-18 Extension Collar Adapter Lid Assembly for in-ground installation.

Specifications:
  • Manufacturer Rated Inlet Flow Rate: 150 GPM (9.46 l/s)
  • Solids Retention Capacity: 95 Gallons (359.61 l)
  • Material: Rotationally Molded Polyethylene

Specs

Capacity (Gallons):

95

Product Type:

Solids Interceptor

Flow Rate (GPM):

150

Inlet Size:

4"

Outlet Size:

4"

Material:

Polyethylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy