Apply to be a TradeMaster!
Main product image of Trapzilla Grease Interceptor, 3" Inlet/Outlet, 29" Extension Collar, 167 lbs Grease Capacity (35 GPM)
Magnifying glass
Hover image to zoom

Trapzilla Grease Interceptor, 3" Inlet/Outlet, 29" Extension Collar, 167 lbs Grease Capacity (35 GPM)

Brand:
Trapzilla
SKU:
TZ-160-ECA
Rating:
(0)
Q&A:
(0)
Trapzilla Grease Interceptor, 3" Inlet/Outlet, 29" Extension Collar, 167 lbs Grease Capacity (35 GPM)
Magnifying glass
Hover image to zoom
$1,853.83 each
Backorder
Backorder
Get it Thu, Nov 5 - Tue, Dec 8

Lift Gate

–
This product weighs 60 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3"
Product Highlight: Outlet Size
3"
Product Highlight: Material
Polyethylene

Description

–
Overview: The TZ-160-ECA In-Ground Trapzilla Grease Interceptor is rated for 35 GPM (2.21 l/s) and holds 167 pounds (21 gallons) of grease in a compact footprint. Perfect for replacing failing steel or concrete interceptors, the TZ-160-ECA is manufactured out of durable polyethylene, meaning that it will outlast traditional interceptors made of inferior materials. The In-Ground models come with a 29" long Two-Piece Extension Collar and a 22" Solid Top Cover that can be removed easily to clean out retained grease.

Thermaco Trapzilla Model No. TZ-160-ECA, linear low-density rotationally molded polyethylene grease and oil separator(s) for in-ground installation, shall be ASME A112.14.3 Rated at 35 gallons per minute (2.21 l/s) peak flow, 167 pounds (75 Kg) of grease storage capacity with a flat grease separation efficiency curve, crush-resistant cylindrical walls, removable lid for full access by grease pump truck for grease removal and removal of solids, integral non-floatation anchor ring for in-ground installation, integral horizontal baffle, laminar inlet flow diverter, separate storage compartments for grease and solids, and including as an integral part of the unit an integral gas trap and a fully removable polyethylene self-positioning keyed cover equipped with sealed thread fas- teners. Included extension collar manufactured out of linear low-density rotationally molded polyethylene with two piece construction for field adjustable height. The Grease Retention Capacity shall be not less than four pounds (4 lbs.) per one gallon (1 gal.) average flow rate.

Specifications
  • Maximum Inlet Flow Rate: 35 GPM (2.21 l/s)
  • Grease Retention Capacity: 167 Pounds (75+ kg)
  • Material: Rotationally Molded Polyethylene
  • Product Weight: 60 Pounds (28 Kg)

Specs

–
Product Type:

Standard Grease Trap

Flow Rate (GPM):

35

Capacity (lbs):

167 lbs

Inlet Size:

3"

Outlet Size:

3"

Material:

Polyethylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy