Apply to be a TradeMaster!
Main product image of Trapzilla Grease Interceptor, 3" Inlet/Outlet, 167 lbs Capacity (35 GPM)
Magnifying glass
Hover image to zoom

Trapzilla Grease Interceptor, 3" Inlet/Outlet, 167 lbs Capacity (35 GPM)

Brand:
Trapzilla
SKU:
TZ-160
Rating:
(0)
Q&A:
(0)
Trapzilla Grease Interceptor, 3" Inlet/Outlet, 167 lbs Capacity (35 GPM)
Magnifying glass
Hover image to zoom
$1,499.09 each
In Stock
In Stock
Get 85 Fri, Sep 25 - Wed, Sep 30

Lift Gate

This product weighs 40 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Size
3"
Product Highlight: Outlet Size
3"
Product Highlight: Material
Polyethylene

Description

The TZ-160 Trapzilla Grease Interceptor is rated for 35 GPM (2.21 l/s) and holds 167 pounds (21 gallons) of grease in a compact footprint. Perfect for replacing failing steel or concrete interceptors, the TZ-160 is manufactured out of durable polyethylene, meaning that it will outlast traditional interceptors made of inferior materials. The basic models come with a 22" Solid Top Cover that can be removed easily to clean out retained grease.

Specs

Product Type:

Standard Grease Trap

Flow Rate (GPM):

35

Capacity (lbs):

167 lbs

Inlet Size:

3"

Outlet Size:

3"

Material:

Polyethylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy