Apply to be a TradeMaster!
Main product image of Trapzilla Grease Interceptor, 4" Inlet/Outlet, 18" Extension Collar, 405 lbs Capacity (75 GPM)
Magnifying glass
Hover image to zoom

Trapzilla Grease Interceptor, 4" Inlet/Outlet, 18" Extension Collar, 405 lbs Capacity (75 GPM)

Brand:
Trapzilla
SKU:
TZ-400-ECA
Rating:
(0)
Q&A:
(0)
Trapzilla Grease Interceptor, 4" Inlet/Outlet, 18" Extension Collar, 405 lbs Capacity (75 GPM)
Magnifying glass
Hover image to zoom
$2,525.83 each
In Stock
In Stock
Get 4 Tue, Dec 1 - Fri, Dec 4

Lift Gate

–
This product weighs 71 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
4"
Product Highlight: Outlet Size
4"
Product Highlight: Material
Polyethylene

Description

–
Constructed of corrosion resistant materials suitable for installation in virtually any location. Compact footprint.

Baffle structure retains separated grease increasing retention efficiency of separator

Includes one ECALA-TZ-18 Extension Collar Adapter Lid Assembly for in-ground installation. Included lid rated for foot-traffic only

Features
  • Construction: Single-Piece Rotationally Molded
  • Polyethylene Exterior Tank with Inlet/
  • Outlet Inverts secured using Patented
  • Interior Radial Compression Ring
  • Flow Rating: 75 GPM (4.73 l/s)
  • Liquid Capacity: 70 gallons (265 l)
  • Grease Capacity: 55 gal. (208.2 l)
  • 405.6 lbs. (184 Kg)
  • Solids Capacity: 22.6 gallons (85.6 l)
  • Inlet/Outlet: 4” (101 mm)

Specs

–
Product Type:

Standard Grease Trap

Flow Rate (GPM):

75

Capacity (lbs):

167 lbs

Inlet Size:

4"

Outlet Size:

4"

Material:

Polyethylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy