Apply to be a TradeMaster!
Main product image of Trapzilla Grease Interceptor, 4" Inlet/Outlet, 18" Extension Collar, 635 lbs Capacity (75 GPM)
Magnifying glass
Hover image to zoom

Trapzilla Grease Interceptor, 4" Inlet/Outlet, 18" Extension Collar, 635 lbs Capacity (75 GPM)

Brand:
Trapzilla
SKU:
TZ-600-ECA
Rating:
(0)
Q&A:
(0)
Trapzilla Grease Interceptor, 4" Inlet/Outlet, 18" Extension Collar, 635 lbs Capacity (75 GPM)
Magnifying glass
Hover image to zoom
$2,778.54 each
In Stock
In Stock
Get 4 Thu, Oct 8 - Mon, Oct 12

Lift Gate

–
This product weighs 71 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
4"
Product Highlight: Outlet Size
4"
Product Highlight: Material
Polyethylene

Description

–
The TZ-600-ECA In-Ground Trapilla Grease Interceptor is ASME rated for 75 GPM (4.73 l/s) and holds more than 635 pounds (86 Gallons) of grease in a 95 Gallon footprint. Unlike traditional interceptor designs, the TZ-600-ECA is capable of holding more than 91% of its internal volume in grease and solids before it begins to lose efficiency. Perfect for replacing failing steel or concrete, the TZ-600-ECA is manufactured out of durable polyethylene, meaning that it will outlast traditional interceptors made of inferior materials. The in-ground models come with an Extension Collar Adapter Ring lid, 18" long single-piece extension collar and 22" Solid Top Cover that can be removed easily to clean out retained grease. Thermaco Trapzilla Model No. TZ-600-ECA, rotationally molded polyethylene grease interceptor(s) for above or below ground installation, shall be rated at 75 GPM (4.73 l/s) with 86.6 gal. (327.8 l) / 635.6 lbs. (288.3 Kg) of total grease storage capacity with flat separation efficiency curve capable of holding 91% of volume in free-floating fats, oils, and grease at capacity, with removable cover for grease and solids removal access, integral anti-flotation anchor ring for in-ground installation, integral horizontal baffle, laminar inlet flow diverter, integral vessel vent, separate storage compartments for grease and heavier than water solids, a unitary tank body and 4" (101 mm) inlet/outlet structures without gasket interfaces, utilizing an interior radial compression ring conjoining invert to tank outlet/inlet structures without bulkhead fittings and/or gaskets, invert top and bottom secured attachment points, sloping conical bottom for solids retention, integral sewer gas trap, and a fully removable polyethylene self-positioning cover with sealed thread fasteners. Includes one extension collar assembly, linear low-density rotationally molded polyethylene for field adjustability to optimal installation depth.

Features
  • Construction: Single-Piece Rotationally Molded
  • Polyethylene Exterior Tank with Inlet/
  • Outlet Inverts secured using Patented
  • Interior Radial Compression Ring
  • Flow Rating: 75 GPM (4.73 l/s)
  • Liquid Capacity: 95 gal.
  • Grease Capacity: 635 lbs
  • Solids Capacity: 22.6 gallons (85.6 l)
  • Inlet/Outlet: 4" (101 mm)
  • Length: 42.5"
  • Width: 36"
  • Height: 49.5-67.5"
  • Inlet Height: 37"
  • Inlet Depth: 12.5 - 30.5"
  • Outlet Height: 36.5"
  • Outlet Depth: 13 - 31"

Specs

–
Product Type:

Standard Grease Trap

Flow Rate (GPM):

75

Capacity (lbs):

635 lbs

Inlet Size:

4"

Outlet Size:

4"

Material:

Polyethylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy