Apply to be a TradeMaster!
Main product image of Trapzilla Grease Interceptor, 4" Inlet/Outlet, 635 lbs Capacity (75 GPM)
Magnifying glass
Hover image to zoom

Trapzilla Grease Interceptor, 4" Inlet/Outlet, 635 lbs Capacity (75 GPM)

Brand:
Trapzilla
SKU:
TZ-600
Rating:
(0)
Q&A:
(0)
Trapzilla Grease Interceptor, 4" Inlet/Outlet, 635 lbs Capacity (75 GPM)
Magnifying glass
Hover image to zoom
$2,733.40 each
In Stock
In Stock
Get 12 Tue, Dec 1 - Fri, Dec 4

Lift Gate

–
This product weighs 84 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
4"
Product Highlight: Outlet Size
4"
Product Highlight: Material
Polyethylene

Description

–
The TZ-600 Trapzilla Grease Interceptor is ASME rated for 75 GPM (4.73 l/s) and holds more than 635 pounds (86 Gallons) of grease in a 95 Gallon footprint. This means that unlike traditional interceptor designs, the TZ-600 is capable of holding more than 91% of its internal volume in grease and solids before it begins to lose efficiency. Perfect for replacing failing steel or concrete, the TZ-600 is manufactured out of durable polyethylene, meaning that it will outlast traditional interceptors made of inferior materials. The basic models come with a Standard Adapter Ring lid and 22" Solid Top Cover that can be removed easily to clean out retained grease.

Specs

–
Product Type:

Standard Grease Trap

Flow Rate (GPM):

75

Capacity (lbs):

635 lbs

Inlet Size:

4"

Outlet Size:

4"

Material:

Polyethylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy