Apply to be a TradeMaster!
Main product image of Trapzilla Sample Port with 29" Extension Collar, 0.5" Fall Gradient, 4" Inlet/Outlet
Magnifying glass
Hover image to zoom

Trapzilla Sample Port with 29" Extension Collar, 0.5" Fall Gradient, 4" Inlet/Outlet

Brand:
Trapzilla
SKU:
TZSP-40-ECA
Rating:
(0)
Q&A:
(0)
Trapzilla Sample Port with 29" Extension Collar, 0.5" Fall Gradient, 4" Inlet/Outlet
Magnifying glass
Hover image to zoom
$1,223.12 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The TZSP-40-ECA can be installed on existing lines using its patented flume to narrow and accelerate incoming flows allowing horizontal sample filling access despite the lack of a substantial fall gradient. When sampling a TZSP-40-ECA, the GrabSampler lays nearly flat in the sample port. The TZSP-40-ECA is also suitable for composite sampling applications. Included Extension Collar Assembly allows for 4-29" (10-74 cm) of depth to center pipe

Product Features
  • Constructed of corrosion resistant materials suitable for installation in virtually any location.
  • Compact footprint.
  • 0.5" (12.7 mm) fall for horizontal filling access.
  • Optional field-modifiable extension collar available to bring lid up to grade.
  • Patent-pending flume technology narrows and accelerates incoming flows allowing sampling despite lack of substantial fall gradient.
  • Includes one ECA-TZ-29 Extension Collar for in-ground installation.

Specs

–
Product Type:

Sample Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy