Apply to be a TradeMaster!
Main product image of 220TST, Standard Pressure Transmitter 300 PSI 4-20 mA Connector
Magnifying glass
Hover image to zoom

220TST, Standard Pressure Transmitter 300 PSI 4-20 mA Connector

Brand:
Trerice
SKU:
220TST02CA0/300E13
Rating:
(0)
Q&A:
(0)
220TST, Standard Pressure Transmitter 300 PSI 4-20 mA Connector
Magnifying glass
Hover image to zoom
$303.86 each
In Stock
In Stock
Get 2 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The TRERICE 220TST Pressure Transmitter is the ideal choice for demanding industrial, test & measurement and process control applications. Thanks to the stainless steel/thin-film sensor element being directly welded to the process connection, the 220TST requires no internal transmission media or seals insuring a high degree of reliability and stability. Stainless steel wetted parts provide long-term durability even in the harshest environments. In addition, the modular design of the 220TST Pressure Transmitter allows for a wide variety of electrical connections, output signals and process connections to be specified to meet the requirements of any application

Features:
  • Ranges from 30" Hg to 0 thru 0 to 20,000 psi
  • 4-20mA and 0-10Vdc Standard Industrial Output Signals
  • Fully welded "Dry Measuring Cell" requires no internal transmission fluid or seals
  • 17-4 PH stainless steel wetted parts
  • 304 stainless steel body
  • Industry standard electrical connections including DIN 175301-803A, C and Shielded Cable
  • Highly flexible modular design
  • Protection Class IP65/NEMA 4X (Shielded Cable Connection IP67/NEMA 6)

Specs

–
Product Type:

Pressure Transmitter

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy