Apply to be a TradeMaster!

Triangle Tube Dip Tubes

Help Face
Need a little help?
Search Tips
  • Make sure all words are spelled correctly
  • Try different keywords (i.e., pex fittings, control valves)
  • Broaden your search
  • Call us with any questions 1-888-757-4774
Still can't find what you're looking for? 
Let us know
.
Resources
FAQs, Manuals & Videos
Articles
More About Triangle Tube Dip Tubes

Triangle Tube Dip Tubes are replacement components used inside Triangle Tube indirect-fired water heater tanks to direct incoming water to the proper point for even heating and consistent hot water delivery. Each tube is sized and shaped to match a specific tank model, so fitment is not universal across the product line. The P3WKITDT04 tube, for example, fits the Smart 60, HL-60, and SME-60 tanks and uses a 3/4-inch connection, while a separate tube serves the larger Smart 80 and TR-80 tanks. Because these heaters recirculate water through a storage coil, a worn or cracked dip tube can disrupt stratification and reduce recovery performance. Replacing a failed tube restores proper water flow without requiring a full tank replacement. Matching the tank's exact model number to the correct tube is the first step in any repair, since a mismatched tube will not seat or seal correctly inside the tank.

Subcategories

  • Smart 60, HL-60, and SME-60 Dip Tubes: Smart 60, HL-60, and SME-60 tanks share a common recirculation inlet design inside Triangle Tube's indirect-fired water heater lineup. The dip tube for this group, identified as the P3WKITDT04, uses a 3/4-inch connection and installs inside the tank to direct recirculated water to the correct depth. Service technicians typically replace this part when recirculation flow weakens or hot water temperature drops at distant fixtures. Because the tube is sized specifically for this tank family, no field trimming is needed.
  • Smart 80 and TR-80 Dip Tubes: Smart 80 and TR-80 tanks use a longer dip tube built for their larger storage capacity. Triangle Tube lists this tube separately from the Smart 60 family part since the tank height and connection point differ. Technicians working on either model order the tube by tank model number rather than by physical measurement alone. Mixing up the two tube families is a common cause of improper fit during a repair.
  • Model-Specific Fitment: Dip tube selection in the Triangle Tube lineup depends entirely on the indirect water heater's exact model number rather than a universal part. A tank's rating plate lists the model designation needed to cross-reference the correct tube length and connection size. Ordering by tank series, such as Smart 60 versus Smart 80, prevents a tube that is too short or too long for the tank's internal baffle. Confirming the model before ordering avoids a second shipment and extra downtime on a service call.

Buying Guide

Start any Triangle Tube Dip Tubes purchase by pulling the exact model number off the water heater's rating plate rather than guessing from the tank's size or age. Triangle Tube builds its indirect-fired water heaters in distinct series, and the Smart 60, HL-60, and SME-60 group uses a different tube than the Smart 80 and TR-80 group, so a model mismatch leads to a tube that will not seat properly inside the tank. Once the model is confirmed, check the connection size listed for that tube; the Smart 60 family tube, for instance, uses a 3/4-inch connection. Technicians replacing a tube after a flow or temperature complaint should also inspect the tank's recirculation loop and pump for related wear, since a failing dip tube often shows up alongside reduced hot water recovery at fixtures. Keeping the old tube on hand during ordering helps confirm length and connection style against the replacement before the tank is reassembled. For contractors servicing multiple Triangle Tube water heaters across a service area, stocking both the Smart 60 family tube and the Smart 80 family tube covers the majority of indirect tank repairs without needing a special order for each job. Triangle Tube Dip Tubes are built to exact tank specifications, so cross-referencing by model number remains more reliable than matching by physical dimensions alone, particularly when working from memory or an incomplete parts list.

Frequently Asked Questions

What does a Triangle Tube dip tube do?

A dip tube directs incoming or recirculated water to a specific depth inside a Triangle Tube indirect-fired water heater tank. Proper placement keeps water movement organized inside the tank, which supports even heating and consistent recovery. A cracked or degraded tube can let water bypass its intended path, reducing hot water output at fixtures.

How is the correct dip tube identified for a repair?

The water heater's rating plate lists the exact model number, which cross-references to a specific dip tube length and connection size. Triangle Tube groups its indirect tanks into families, such as Smart 60, HL-60, and SME-60, that share a common tube design. Ordering by model number rather than by physical measurement avoids a mismatched part.

Can a dip tube from a Smart 60 tank fit a Smart 80 tank?

No, the two tank families use different tube lengths built for their respective storage capacities. Smart 80 and TR-80 tanks require a separate tube sized for their larger internal volume. Installing the wrong tube can leave it too short or too long for the tank's baffle, which affects recirculation performance.

What connection size does the Smart 60 family dip tube use?

The dip tube built for the Smart 60, HL-60, and SME-60 tanks uses a 3/4-inch connection. Confirming this size against the original part before ordering helps avoid a fitment issue during replacement. Connection size can vary between tank families, so it should not be assumed from one model to another.

What signs suggest a dip tube needs replacement?

Reduced hot water temperature at fixtures farthest from the tank, along with slower recovery after heavy use, often points to a failing dip tube. A cracked or disintegrating tube lets water bypass its intended flow path inside the tank. Replacing the tube with the correct model-specific part typically restores normal recirculation and recovery performance.