Apply to be a TradeMaster!
Main product image of Instinct Combi 199-184,000 BTU Direct Vent Hot Water Gas Boiler (NG)
Magnifying glass
Hover image to zoom

Instinct Combi 199-184,000 BTU Direct Vent Hot Water Gas Boiler (NG)

SKU:
INS199C
Rating:
(1)
Q&A:
(0)
Instinct Combi 199-184,000 BTU Direct Vent Hot Water Gas Boiler (NG)
Magnifying glass
Hover image to zoom
INS199C has been discontinued
Discontinued November 8, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: System Type
Water
Product Highlight: BTU Input
199000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

The Triangle Tube brand has been discontinued by the manufacturer as of 11/3/2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.



Rebates:
This product qualifies for a federal tax rebate of up to $600. Federal Rebate click for more info

In addition to the federal rebate, you may also be eligible for rebates from your local utility company and state. Search your region and state in the link below for information about local rebate programs that may apply to you. Triangle Tube Rebate Center

The Instinct features an all stainless steel fire tube heat exchanger. Combi sizes are available in 155 and 199 MBH. CTRLMAX Control System-EZ Setup allows for a quick :60 second setup. Easy troubleshooting in plain text, no codes. 3-in-1 Universal vent adapter directly accepts PVC, Polypropylene stainless steel. The large plate heat exchanger provides industry leading performance. 5+ GPM hot water while fully condensing in DHW mode.

Specs

–
Fuel Type:

Natural Gas

Efficiency:

95%

System Type:

Water

Gas Connection:

3/4"

Features:

Combo DHW

BTU Input:

199000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Need help calculating?
Use Our Calculator
Box

INS199C NG

Replacement Parts

SKU: INS199C

Brand: Triangle Tube

Search Parts:
SEARCH PARTS
Product Image of no image
Front Jacket Panel
INSJKT04
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Control Box Mounting Bracket
INSRKIT92
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Left Side Jacket Panel
INSJKT05
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Wall Mounting Bracket with Hardware
INSRKIT90
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Right Side Jacket Panel
INSJKT06
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
User Interface Mounting Bracket
INSRKIT91
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

3 strikes you're out.

I've installed 3 of these boilers. Each one has had significant problems on startup. They're very finnicky. The domestic flow switch is made of a plastic impeller and they wear out in less than a year. The the heat exchanger is a push fit onto the internal piping with gaskets...They leak. They're excessively large and heavy too.
Shane the Boiler Jerk
Rhode Island
5 years ago
Was this review helpful to you?