Apply to be a TradeMaster!
Main product image of Instinct Solo 199-184,000 BTU Output Direct Vent Hot Water Gas Boiler (NG)
Magnifying glass
Hover image to zoom

Instinct Solo 199-184,000 BTU Output Direct Vent Hot Water Gas Boiler (NG)

SKU:
INS199S
Rating:
(1)
Q&A:
(0)
Instinct Solo 199-184,000 BTU Output Direct Vent Hot Water Gas Boiler (NG)
Magnifying glass
Hover image to zoom
INS199S has been discontinued
Discontinued November 11, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: System Type
Water
Product Highlight: BTU Input
184000 BTUs

Description

–

The Triangle Tube brand has been discontinued by the manufacturer as of 11/3/2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.



Rebates:
You may be eligible for rebates from your local utility company and state. Search your region and state in the link below for information about local rebate programs that may apply to you.
Triangle Tube Rebate Center


Triangle Tube is best known for feats of hydronic innovation and incredibly efficient products. The Triangle Tube Instinct is a high-efficiency condensing boiler featuring a fire tube heat exchanger and a market-leading warranty program. The Instinct includes Triangle Tube's CTRLMax Control System for a 60-second setup and simple, plain text operation. An included universal 3-in-1 vent adapter directly accepts PVC, Polypropylene and stainless steel. Available in both solo and combi models, the Instinct boiler is the perfect solution for highly efficient instant or indirect water heating.

Specs

–
Application:

Heating

Fuel Type:

Natural Gas

Efficiency:

95%

System Type:

Water

Gas Connection:

3/4"

BTU Input:

184000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product, great price point!

Easy install. High quality parts. Tons of room in the cabinet. My new favorite boiler!
Boiler Gal
Clifton, NJ
3 years ago
Was this review helpful to you?