Apply to be a TradeMaster!
Main product image of ComfortBreeze CB777 Atomizing Humidifier
Magnifying glass
Hover image to zoom

ComfortBreeze CB777 Atomizing Humidifier

Brand:
Trion
SKU:
269450-001
Rating:
(18)
Q&A:
(0)
ComfortBreeze CB777 Atomizing Humidifier
Magnifying glass
Hover image to zoom
$392.93 each
In Stock
In Stock
Get 18 Wed, Oct 28
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
The centrifugal atomizing humidifiers are installed onto the return duct where a superfine mist is generated, quickly absorbed into the air, and distributed into the home. The ComfortBreeze CB777 can also operate as a free standing unit where a superfine mist is fed directly in to a room. The humidistat automatically controls the operations to ensure that the proper amount of moisture is added in to the air. The humidistat is either installed on the interior wall or in the cold air return duct upstream from the unit. There are no pads or filters to change, so maintenance is minimized.

Features:
  • Installation is quick and easy.
  • Easy Assembly - Just fit the dome snugly on top of the pan – and that’s it!
  • 120V wall or duct-mount humidistat is easily adjustable from 20% to 80% relative humidity.
  • Centrifugal atomizing humidifiers are installed onto the return duct or as a free-standing unit where a superfine mist is fed directly to a room.
  • Includes an independent mounting bracket

Specs

–
Product Type:

Humidifier

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

5 Replacement Parts

Mounting Bracket for 707 Series Humidifiers
SKU: 186
Trion
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.67 out of 18 reviews
72% would recommend this product
3.67
out of 18 Reviews
72% would recommend this product
WRITE A REVIEW
5 star
44%
4 star
28%
3 star
0%
2 star
6%
1 star
22%
WRITE A REVIEW

Most Liked Positive Review

8year review, good product

I saw the other customers product review and thought I should share my experience as a contractor. We installed the older version of this humidifier in a high end cigar humidoor in a clients house about 8 years ago. Cigars must be kept at a consistent temperature and humidity level at all times. So we used this unit set up with a humidistat, its own water supply, ro water filter system, drain lift pump and flood stop sensors, all built into a water proof basin and installed in a attic behind the humidoor. It has basically ran non-stop for 8 years without any problems (yeah 8 years, appliances don't last that long these days, everything is disposable cr ap, washer dryer central air, you name it, it has a 6year life. So 8 years on this little guy is great as far as I'm concerned, But back to the review). It does however get some barnacle looking funk build up in it after awhile, easily cleaned buy taking the upper part outside or to a sink and rinsing it out once or twice a year. Now it is installed directly behind the humidoor, not far to push the humid air. It you expect this to push air to your whole house, it won't, its not meant to. I would suggest setting it up inline with your hvac system, so it pumps the humidity into the duct and the air handler pushes it threw the house. The float switch works fine and seems adequate to me. It was slightly noisy due to vibration, to resolve we put it on a foam drawer liner and used a few squeeze clamps on the top and bottom pieces. For water supply we used 1/4" tubbing at normal house pressure (fyi thats typically around 35psi at the meter), no problems with a leak ever, although we still took the precaution of the flood stop sensors. After 8 years the motor has finally died, which is why I'm here to purchase a replacement unit. Good productif you set it up correctly.
VS

Most Liked Negative Review

did they send me a prototype?>

I've order this unit to use as a whole house humidifier. From a description it looked like a "the one" product I was looking for. Boy, what a surprise it was when I got the package and opened the box. Where do I start. Are you ready? it came in nicely packed box, and that the only positive thing I can say about it. Upon ignition evaluation, I was looking for UL label and couldn't find one. It definitely didn't peal off as I've check the box and it wasn't there. That tells me that this product was NEVER UL listed. If you're HAVAC pro like myself, installing it for a customer would be a bomb waiting to go off. If they get electrocuted or burn down the house, it would be your fault. But I was gonna install it in my own house. So I was gonna take a chance. What could possibly go work with such as primitively designed humidifier? After all, it looked like I've received a half working prototype, cause nobody in their right mind would try to mass produce it and hope sucker me would buy it, right? So, I assembled it, hooked up cord, added water and turned it on. I manually filled with a water, as I didn't have too much faith in built in float switch. Flimsy valve with a float didn't look liked it would hold 60psi city water pressure. It had overflow hole with a metal bushing, but it must be a metric size, as I couldn't find a hose that would fit it. Humidified is using direct drive motor with centrifugal plastic fan that sucks water from plastic tray and mixing it with air and discharge from the top. Any excess water drips back around motor back into tray. Simple design with a primitive execution. Centrifugal fan is plastic and unbalanced. High RPM and sucked water make it vibrate like it's category 5 earthquake. Plastic tray comes with a wire rack that you supposed to attach to furnace plenum. Designers forgot that these vibrations will carry via metal duct system throughout whole house.
Showing 1-10 of 18 reviews

would NOT order again

We have used the CB777 in the past, we have many experimental rooms that need humidity, BUT within in the last 3 years these have not lasted a year. Even with regular maintenance they break down. Our lab is looking for something that actually lasts.
Mich
Yakima WA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

The motor shaft is bent and the unit is vibrating. I called to get a warrantee talked to someone and am waiting for an answer.
Rich
Pleasant Valley. NY
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Have used more than one over the years.

we use the humidifier to enhance the humidity level in our house.
Yardman
Bristol. Tn.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this again

Used this to provided humidity in a wine storage room. Simple to install.
JW
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD GET AGAIN...

BOUGHT ONE AND IT WAS A BAD UNIT.. NOISY AS H#LL TELL IT BURNT UP! SO ORDERED ANOTHER AND IT WORKS REALLY GOOD AND QUITE FOR A LITTLE CHEAPER UNIT FOR CUSTOMERS WITH LESS MONEY.. SO PACKAGED UP OLD ONE AND ASKED FOR RETURN TELLING THEM HOW IT KEPT MY CUSTOMER UP BEFORE IT DIED AND THEY CREDITED MY ACCOUNT IMMEDIATELY AND SAID JUST THROW OLD/NEW UNIT AWAY! THANKS SUPPLY HOUSE
CHUCK
OZARK, MO.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again !

Easy hook up , works great ! Best to have filtered water coming in . Float could use some improvement, overflow leaks occasionally . Just ordered my third one , problem with motor at start up , Supplyhouse sent me a new one right away . Awesome company . Thanks.
Mel
Utah
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

this was a replacement

My parents had one of these hooked up to the furnace many years ago. It was taken out so I bought this one to replace it. This one is not as nice looking or well made as the one they had. I sort of looks like a cheap knock off. But it works just a well. I guess that is what counts. I will say the Supply House is great. I ordered on the wednesday before Thanksgiving at 4:08PM, at 5:38PM I got a message saying it had shipped. I received it on the sat.
Sandy
Asheville, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed!

It's a humidifier; I use it to raise the humidity level in my house in the winter. It is perfect for my needs, and the folks at Supply House are the greatest! The price was far less than other sources of the exact same product, delivery was quicker than they indicated it would be. All-in-all, the perfect purchase!
RAH
Suwanee, GA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best humidifier

Once you get it hooked up it runs well for the most part. We have installed several with only one having problems initially. The plastic rotor was not adjusted properly at the factory so it rubbed on the housing. After loosening the set screws and moving it up about 5mm it worked fine.
oregon
oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good for What it Is

This came very wel-packed and with no damage. I'm using this item free-standing in a wine cellar located in the basement of my house. This is a very simple product that is well-enough made for what it purports to do. I am gravity feeding water rather than plumbing it in, which means that it isn't quite as far off the ground as I would prefer, so the floor gets wet, which doesn't matter in this application. The instructions could be better, and the wiring diagrams enlarged and improved. Wiring this product was a bit of a physical challenge, time consuming, but very do-able. Since they sell this for free-standing and integrated into the HVAC system applications, it would be better if they had two versions, with the free-standing version being pre-wired, and with a less-clunky humidistat. If you are handy then I can recommend this item; if not so, either hire someone to install it or buy another product.
Ken F
Idaho
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy