Tru-Gap LLC manufactures a patented air gap fixture built for indirect waste piping installations. The fixture connects to standard 2-inch PVC DWV pipe. It includes a tubing support mount that allows multiple drain lines to run into a single air gap. The design is intended to install directly onto existing drain grids without removing them first.
The product is tested to full compliance with the ASTM D2665 standard and ASME A112.1.2, the standards that cover PVC DWV pipe and air gap fittings respectively. Tru-Gap markets the fixture to the plumbing, water conditioning, beverage vending, and food service industries. Indirect drain connections are common in these industries for equipment like ice machines, dishwashers, backflow preventers, and HVAC condensate lines.
Product Lines
SupplyHouse carries the Tru-Gap air gap fixture, built around a single product platform adapted through reducer fittings to fit pipe sizes beyond the standard 2-inch PVC DWV connection. The fixture is designed for solvent-weld installation. Its tubing support mount is built to hold multiple drain lines at once. This feature is most relevant to jobs with several pieces of equipment draining into one location, such as a bank of ice machines or dishwashers in a commercial kitchen.
Why Contractors Specify Tru-Gap
Plumbing and food-service contractors specify Tru-Gap because the fixture installs onto an existing drain grid without requiring its removal, which cuts down on labor for retrofit and equipment-swap jobs. Compliance with ASTM D2665 and ASME A112.1.2 gives the fixture a documented standard to point to on jobs where the air gap has to meet code for backflow prevention. The fixture accepts multiple drain lines through its tubing support mount. This reduces the number of separate air gap fittings needed when several appliances share a drain location.
How to Choose Tru-Gap Products
Confirm the pipe size at the installation point first. The base Tru-Gap fixture is built for 2-inch PVC DWV pipe, so any run outside that size needs the appropriate reducer fitting to make the solvent-weld connection work. Count the number of drain lines that need to tie into the air gap. Jobs with multiple appliances, such as ice machines and dishwashers sharing a drain, benefit from the tubing support mount's capacity for multiple lines rather than a separate fixture per appliance. For code compliance on indirect waste connections, confirm that ASTM D2665 and ASME A112.1.2 compliance is the standard called for in the job specification.
Frequently Asked Questions
What standard is the Tru-Gap air gap fixture tested to?
The fixture is tested to full compliance with ASTM D2665 and ASME A112.1.2, the standards covering PVC DWV pipe and air gap fittings.
What pipe size does the Tru-Gap fixture connect to?
The base fixture connects by solvent weld to standard 2-inch PVC DWV pipe, with reducer fittings available to adapt to other pipe sizes.
Can one Tru-Gap fixture handle multiple drain lines?
Yes. The fixture's tubing support mount is built to accommodate multiple drain lines running into a single air gap.
What industries use Tru-Gap fixtures?
Tru-Gap markets the fixture to the plumbing, water conditioning, beverage vending, and food service industries, for applications including ice machines, dishwashers, backflow preventers, and HVAC condensate lines.
Does installing a Tru-Gap fixture require removing the existing drain grid?
No. The fixture is designed to install directly onto an existing drain grid without removing it, which reduces labor on retrofit jobs.