True Manufacturing Controls are electrical and control parts from the True Manufacturing brand sold at SupplyHouse. Listings include heater wire, a start component kit, a power cord, and a wire harness assembly for a heated switch. One listed heater wire, item 801801, is 152 inches long, rated 115 V AC, and listed at 2.5 watts per foot. Another heater wire, item 802371, is listed at 42 inches, 115 V, and 10 W. Techs who repair True Manufacturing equipment can use these listings to match a part number before heading to a job. Part numbers and electrical ratings matter here, since a wrong wattage or length can mean a second visit. Confirming those details on the product page keeps repairs on schedule and equipment running. Matching the exact part number is the fastest route to a correct repair.
Subcategories
Buying Guide
Start with the part number. True Manufacturing parts are listed by item number, and the number is the most reliable way to match a replacement to the original. Pull the number from the failed part or the unit's parts list before searching.
Next, check the electrical ratings. Heater wire listings state length, voltage, and wattage, such as 152 inches, 115 V AC, and 2.5 watts per foot for item 801801, or 42 inches, 115 V, and 10 W for item 802371. Compare each figure against the original part, because a mismatch in length or wattage can lead to a repeat repair.
When shopping True Manufacturing Controls, sort the job by component type. Heater wire, start component kits, power cords, and wire harness assemblies each serve a different repair, so the item name should match the failed component. For the heated switch harness, item 920683 is named for the Ta/tg/tr designation, so confirm that designation on the unit.
Finally, confirm details the item name does not state. For the start component kit, item 884931, the name includes Aza0395yxa, so match that model name to the original kit. For the power cord, item 801762, check the full product page for plug type, length, and amperage. Keep the part number list handy at checkout so each repair gets the correct component the first time.
Frequently Asked Questions
How do I match a True Manufacturing heater wire to the original?
True Manufacturing Controls list heater wire by length, voltage, and wattage. For example, item 801801 is listed at 152 inches, 115 V AC, and 2.5 watts per foot. Compare those figures to the failed wire before ordering.
Which True Manufacturing heater wire is 42 inches?
Item 802371 is a True Manufacturing heater wire listed at 42 inches, 115 V, and 10 W. It is one of the heater wire listings in True Manufacturing Controls. Check the product page for lead details before ordering.
What is the start component kit in True Manufacturing Controls?
True Manufacturing Controls include item 884931, named Start Component Kit Aza0395yxa. Match the item number and the Aza0395yxa name to the original kit. Check the full product page for any further fit details.
Is there a wire harness for the True Manufacturing heated switch?
True Manufacturing Controls include item 920683, a wire harness assembly listed for a Ta/tg/tr heated switch. Confirm the switch designation on the unit before ordering. The product page has the full listing details.
Do True Manufacturing Controls include power cords?
True Manufacturing Controls include item 801762, listed as a power cord described as 6 wire. Details such as plug type and length should be confirmed on the full product page. Match the item number to the original cord when replacing it.