Apply to be a TradeMaster!
Main product image of Armor Tape  (2.83" x 32.8')
Magnifying glass
Hover image to zoom

Armor Tape (2.83" x 32.8')

Brand:
Tub Armor
SKU:
AT7210
Rating:
(0)
Q&A:
(0)
Armor Tape  (2.83" x 32.8')
Magnifying glass
Hover image to zoom
$4.99 each
In Stock
In Stock
Get 92 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
393.6" Length

Description

–
This tape was designed to be used with the Tub Armor product, but it can be used in many applications. Made with a strong vinyl backing, it will resist tearing when in use. The glue is designed to adhere to most surfaces with a strong bond, and when removed leaving no residues behind.
Armor Tape is very strong and durable. As you stretch the tape off the roll, you'll see the tape stretch with it. Before you apply it to the surface, allow the tape to return to its original shape. This will prevent it from pulling away from the surface it is applied to. For best results, keep Armor Tape at or above 70 F.

Dimensions
  • Tape size: 72 mm x 10 meters (2.83 in x 32.8 ft)
  • Role size: 2" Core, 2.75" Diameter

Specs

–
Product Type:

Tape

Length (Inches):

393.6"

Application:

Tub/Shower

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy