Apply to be a TradeMaster!
Filter menu expanded

Filters

9 items
Reset

SORT

Product Availability
–

Show In Stock Only (9)

Product Type
–

Bath Part (5)
Package (2)
Tape (2)

Brand
–

Tub Armor (9)

Size
–

36" x 72" (1)

Price Range
–

$1 to $5 (1)
$15 to $20 (1)
$20 to $25 (2)
$25 to $30 (1)
$30 to $35 (2)
$40 to $45 (1)
$45 to $50 (1)

Bath Tub Protectors

Help Face
Need a little help?
9 items
Grid
List
Compare
Product Image of 30" x 60" Standard Tub Armor Bathtub Protection System for Standard and Short Tubs
$29.99 each
In Stock
Get 22 by Tomorrow, Nov 19
In Stock
Get 22 by Tomorrow, Nov 19
Compare
Product Image of 36" x 60" Wide & Deep Tub Armor Bathtub Protection System for Wide and Deep Soaker Tubs
36" x 60" Wide & Deep Tub Armor Bathtub Protection System for Wide and Deep Soaker Tubs
SKU: TA3660
Tub Armor
SKU: TA3660
Brand: Tub Armor
$31.99 each
In Stock
Get 2 by Tomorrow, Nov 19
In Stock
Get 2 by Tomorrow, Nov 19
Compare
Product Image of Bulk Armor Tape (2.83" x 196.85')
Bulk Armor Tape (2.83" x 196.85')
SKU: AT7260
Tub Armor
SKU: AT7260
Brand: Tub Armor
(1)
$15.99 each
In Stock
Get 11 by Tomorrow, Nov 19
In Stock
Get 11 by Tomorrow, Nov 19
Compare
Product Image of 36" x 72" Bathtub Protection System and Cover For Deep Soaker Tubs
$34.99 each
In Stock
Get 34 by Tomorrow, Nov 19
In Stock
Get 34 by Tomorrow, Nov 19
Compare
Product Image of 60" Shower Armor Protection System
$24.99 each
In Stock
Get 64 by Tomorrow, Nov 19
In Stock
Get 64 by Tomorrow, Nov 19
Compare
Product Image of Armor Tape  (2.83" x 32.8')
Armor Tape (2.83" x 32.8')
SKU: AT7210
Tub Armor
SKU: AT7210
Brand: Tub Armor
$4.99 each
In Stock
Get 92 by Tomorrow, Nov 19
In Stock
Get 92 by Tomorrow, Nov 19
Compare
Product Image of 36" x 60" Tub Combo Reuse Kit w/ Wide & Deep Tub Armor and Bulk Armor Tape
$45.39 each
In Stock
Get 2 by Tomorrow, Nov 19
In Stock
Get 2 by Tomorrow, Nov 19
Compare
Product Image of 36" Shower Armor Protection System for Shower Base
$21.99 each
In Stock
Get 12 by Tomorrow, Nov 19
In Stock
Get 12 by Tomorrow, Nov 19
Compare
Product Image of 30" x 60" Tub Combo Reuse Kit w/ Standard Tub Armor and Bulk Armor Tape
$43.52 each
In Stock
Get 11 by Tomorrow, Nov 19
In Stock
Get 11 by Tomorrow, Nov 19
Resources
FAQs, Manuals & Videos
Articles
More About Bath Tub Protectors
Tub Armor Bath Tub Protectors provide durable protection during construction and remodeling. Designed specifically to protect tubs from common damages such as scratches or dents.
Didn't find what you're looking for? 
Let us know
.