Apply to be a TradeMaster!
Main product image of Bulk Armor Tape (2.83" x 196.85')
Magnifying glass
Hover image to zoom

Bulk Armor Tape (2.83" x 196.85')

Brand:
Tub Armor
SKU:
AT7260
Rating:
(1)
Q&A:
(0)
Bulk Armor Tape (2.83" x 196.85')
Magnifying glass
Hover image to zoom
$15.99 each
In Stock
In Stock
Get 20 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
This tape was designed to be used with the Tub Armor product, but it can be used in many applications. Made with a strong vinyl backing, it will resist tearing when in use. The glue is designed to adhere to most surfaces with a strong bond, and when removed leaving no residues behind.

Construction:
  • Bathtub Tub Armor
  • Plastic Drop cloths
  • House wrap
  • Surface protection
  • Resisting abrasion
  • Marking tools
  • Concrete floor lines
Size and Dimensions:
  • Tape size: 72 mm x 60 meters (2.83 in x 196.85 ft)
  • Role size: 2" Core, 5.25" Diameter

Specs

–
Product Type:

Tape

Application:

Tub/Shower

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great

I purchased to use for laying down vapor barrier. Works great
Tequila
Reno
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy