Apply to be a TradeMaster!
Main product image of 60" Shower Armor Protection System
Magnifying glass
Hover image to zoom

60" Shower Armor Protection System

Brand:
Tub Armor
SKU:
SA60
Rating:
(0)
Q&A:
(0)
60" Shower Armor Protection System
Magnifying glass
Hover image to zoom
$24.99 each
In Stock
In Stock
Get 64 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
60" Length

Description

–

This economical shower basin protection system is a product used by professionals. This easy to use, rip resistant cover will protect your shower basin from all of the scratches, dings, and chips that occur during construction. No more worrying about items falling onto the basin!


Features:

  • NO MORE MESSY BASINS AND DRAINS: Shower Armor's water tight material keeps your shower basin and drain covered and free of debris.
  • NO MORE SCRATCHES AND DINGS: Shower Armor is made from a rip resistant woven plastic that will resist the harshest accidents. This durable design can withstand workers feet without ripping or tearing.
  • EASY CLEAN-UP: Shower Armor is easily removable, taking the construction debris away with it, leaving your shower basin in the same condition it was before your project began.
  • REUSABLE: Because Shower Armor is so strong, you can reuse the cover!

Specs

–
Product Type:

Protection System

Length (Inches):

60"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy