Apply to be a TradeMaster!
Main product image of 30" x 60" Standard Tub Armor Bathtub Protection System for Standard and Short Tubs
Magnifying glass
Hover image to zoom

30" x 60" Standard Tub Armor Bathtub Protection System for Standard and Short Tubs

Brand:
Tub Armor
SKU:
TA3060
Rating:
(0)
Q&A:
(0)
30" x 60" Standard Tub Armor Bathtub Protection System for Standard and Short Tubs
Magnifying glass
Hover image to zoom
$29.99 each
In Stock
In Stock
Get 30 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
60" Length

Description

–

This economical bathtub protection system is a product used by professionals. This easy to use, rip resistant cover will protect your tub from all of the scratches, dings, and chips that occur during construction. No more worrying about items falling onto the tub!


  • NO MORE MESSY TUBS AND DRAINS: Tub Armor's water tight material keeps your tub and drain covered and free of debris.
  • NO MORE SCRATCHES AND DINGS: Tub Armor is made from a rip resistant woven plastic that will resist the harshest accidents. This durable design can withstand workers feet without ripping or tearing.
  • EASY CLEAN-UP: Tub Armor is easily removable, taking the construction debris away with it, leaving your tub in the same condition it was before your project began.
  • REUSABLE: Because Tub Armor is so strong you can reuse the cover!

Dimensions

  • This TA3060 product is designed to fit all standard bathtubs. With its flexible design you can adjust it for the perfect fit every time.
  • 30" x 60" x 15" tub - Standard size tub
  • 30" x 54" x 15" tub - Short tub

Includes

  • Foam Base layer for the side wall and the floor
  • Tub Armor Cover
  • 1 roll of tape
  • Installation Guide

How does it work?

  • 3 layers for maximum protection
  • 1st layer - Durable foam underlayment provides extra protection against falling debris and dropped tools.
  • 2nd layer - Tub Armor rip resistant woven plastic cover. This layer covers the entire tub for protection
  • 3rd layer - Armor Tape. This specialized tape will seal in your bathtub preventing dirt and debris from going underneath the Tub Armor, and removes without leaving any stains or residue.

Specs

–
Length (Inches):

60"

Application:

Tub/Shower

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy