Apply to be a TradeMaster!
Main product image of 30" x 60" Tub Combo Reuse Kit w/ Standard Tub Armor and Bulk Armor Tape
Magnifying glass
Hover image to zoom

30" x 60" Tub Combo Reuse Kit w/ Standard Tub Armor and Bulk Armor Tape

Brand:
Tub Armor
SKU:
TA3060-AT7260
Rating:
(0)
Q&A:
(0)
30" x 60" Tub Combo Reuse Kit w/ Standard Tub Armor and Bulk Armor Tape
Magnifying glass
Hover image to zoom
$43.52 each
In Stock
In Stock
Get 11 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
60" Length

Description

–
For all standard 30x60 Tubs use our rip resistant cover and protect your tub from all of the scratches, dings, and chips that occur during construction. No more worrying about items falling onto the tub! Armor Tape is designed to be used with the Tub Armor product, but it can be used in many applications. Made with a strong vinyl Tape that is flexible and resists tearing when in use. The adhesive is designed to adhere to most surfaces with a strong bond, then when removed it doesn't leave any residues behind.
The Tub Armor product is reusable and easy to reinstall on your next project when using the extra roll of Armor Tape. This bulk roll of tape will allow you to use the Tub Armor for up to 8-10 more projects. For best results, keep Armor Tape at or above 70F.

Includes:
  • 1 - TA3060 Tub Armor product
  • 1 - AT7260 Bulk Armor Tape Roll

Specs

–
Length (Inches):

60"

Product Type:

Tape

Application:

Tub/Shower

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy