Apply to be a TradeMaster!
Main product image of 2-MFA-1 Medium Duty Multi-Flame Heating Nozzle
Magnifying glass
Hover image to zoom

2-MFA-1 Medium Duty Multi-Flame Heating Nozzle

SKU:
0324-0108
Rating:
(0)
Q&A:
(0)
2-MFA-1 Medium Duty Multi-Flame Heating Nozzle
Magnifying glass
Hover image to zoom
$202.21 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oxy Acetylene
Product Highlight: Used With
101-01FP, 100FC

Description

–
Overview

Exclusive “Optimized” nozzles are designed for “optimum” performance in largest choice of types and sizes, plus uniformity of tip orifice and size for all series. TurboTorch offers a complete range of nozzles, tips and elbows with a size for every application including: brazing, heating and welding. Each complete nozzle has its own built-in spiral mixer, designed for its unique tip size and flame characteristic, and is individually swaged to insure proper alignment for uniform flame, sizing and free-flow contour. Orifice sizes are common for all series – regardless of nozzle series (300FC, 100FC, J), flame characteristic or fuel gas used. This uniformity of orifice sizes simplifies nozzle selection and eliminates chances of ordering the wrong size when changing from one type of nozzle to another.

Features
  • For use with 100 Series Torch Handles
  • General purpose welding and pre-heating
  • Fuel Gas Usage - Acetylene, Hydrogen
  • Built-in Spiral Mixer
  • Handle: 100FC, 101-01FP
  • Capacity (BTU/hr): 4,410 - 13,230


Industries
  • Industrial and General Fabrication
  • Repair and Maintenance
  • Structural Steel Fabrication
  • Light Fabrication

Specs

–
Type:

Multi-Flame Heating

Fuel Type:

Oxy Acetylene

Used With:

101-01FP

100FC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy