Shop Resideo Sale
Main product image of PL-12ADLX-B Air Acetylene Torch Kit
Magnifying glass
Hover image to zoom

PL-12ADLX-B Air Acetylene Torch Kit

SKU:
0386-0836
Rating:
(0)
Q&A:
(0)
PL-12ADLX-B Air Acetylene Torch Kit
Magnifying glass
Hover image to zoom
$376.86 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Air Acetylene

Description

–
Extreme Swirl Technology delivers high heat, super fast, reducing brazing time and fuel consumption. All air acetylene kits include gauge guards and cylinder wrench. Our best line of self-lighting torch kits are available in either valve rear or valve forward configurations. Improved design features quick-disconnect handles and tips, replaceable tips and color coded “O” rings for quick gas identification.

PL-12ADLX-B Air Acetylene Torch Kit Components:
  • AR-B (CGA 520) Regulator
  • G-4 Handle
  • AH-12 Hose
  • PL-8A Tip
  • Soft solders to 4" (90mm)
  • Silver brazes to 2" (50mm)
  • Gauge Guards
  • B Tank Connections
  • Cylinder Wrench
  • Instruction Manual


*Tank not included

Specs

–
Type:

Torch Kit

Application:

High Capacity

HVAC

Fuel Type:

Air Acetylene

Soft Solders:

Up to 4"

Silver Brazes:

Up to 2"

Regulator:

AR-B (CGA 520)

Handle:

G4

Hose:

AH-12

Tip:

PL-8A

Tank Connection:

B

Valve Position:

Rear

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy