Shop Resideo Sale
Main product image of K-Type Pipe Clamp Probe (Grip Style)
Magnifying glass
Hover image to zoom

K-Type Pipe Clamp Probe (Grip Style)

SKU:
ATTPC3
Rating:
(4)
Q&A:
(0)
K-Type Pipe Clamp Probe (Grip Style)
Magnifying glass
Hover image to zoom
$53.56 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Quick boiler and A/C line set temperature readings. Thermocouple temperature probe.

Features:
  • Fits 1/4" to 1 1/2" pipes
  • Temperature range: -40° to 250°F (-40° to 121°C)
  • Compact and easy to use
  • Clamp style adapter for use with K-Type inputs
  • 1-Year limited warranty

Specs

–
Product Type:

Clamp Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Cheep, replaced several times

Either the plastic housing is flimsy, or the spring is too strong, either way the clamp housing/handle broke 2 after 2 months of light use. I replaced it two more times, and they both broke in the same way, absolute garbage, do not buy. I switched to the more expensive fieldpiece clamps and they are going strong after a year and a half
Andrew
Illinois
1 years ago
Was this review helpful to you?

Works as it should.

Well built.
Mudpuddlebrawler
Idaho
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This works Great!

I really like this. Works a lot better than taping a sensor to the line. Seams to be accurate.
Gp
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome product

Great product A++ and fast shipping thanks
Tm
Kansas City, Kansas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy