Shop Klein Tools Limited Time Promotion
Main product image of PDT650, Folding Digital Pocket Thermometer
Magnifying glass
Hover image to zoom

PDT650, Folding Digital Pocket Thermometer

SKU:
PDT650
Rating:
(26)
Q&A:
(0)
PDT650, Folding Digital Pocket Thermometer
Magnifying glass
Hover image to zoom
$28.90 each
In Stock
In Stock
Get 273 Thu, Oct 15
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The PDT650 is a versatile and rugged pocket thermometer featuring an extended temperature range, built-in magnetic mount, folding temperature probe and a large easy-to-read display. The PDT650 provides reliable and accurate measurements in demanding environments. They are perfect for HVAC, refrigeration and food service areas, or anywhere temperature monitoring is critical.

Features:
  • Folding temperature probe
  • Folding probe tip measures in any position
  • Min/Max record
  • Large easy to read display
  • Auto power off
  • Built-in magnetic mount
  • Temperature: -58° to 572°F (-50° to 300°C)
  • (1) Battery included

Specs

–
Product Type:

Digital Pocket Thermometer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PRH2, Digital Psychrometer
SKU: PRH2
Fieldpiece

Product Reviews

4.62 out of 26 reviews
96% would recommend this product
4.62
out of 26 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
4%
3 star
4%
2 star
4%
1 star
4%
WRITE A REVIEW

Most Liked Positive Review

Excellent thermometer

I use this frequently for checking temps in supply and return ducts. It responds reasonably quick to changes in temps. It's not instantaneous but it's not the slowest to respond. The temp probe swings out and locks in different positions. That feature along with the magnet helps it stay in most positions on ductwork without fall off.
VS

Most Liked Negative Review

Convient but.......

This is a good piece but it does NOT have the HOLD option to hold the air temp on the screen to the customer.
Showing 1-10 of 26 reviews

I probably will buy this product again.

I order 3 , so far one of them start give a trouble, keep turn off. otherwise rest of them working
sasha
ILLINOIS
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product to have, fast temp readings

This thermometer works great and is pretty fast. the double position with the magnetic properties makes the job much easier,
Tech1
Crystal Lake, IL
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quaility thermometer

I lose these all the time, always in a customers duct, but really good price and work well
Zilka
Mi
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Missing part

Ordered 2 thermometer only received one charged for 2
Warren
6605 Louise Street
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pocket thermometer is very nice

Works well
Bill
Wallingford ct
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Works great
Terry
Az
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Speaking about the "hold" feature

this temp prob has a max and min button which allows you to hold the temp max or min for the customer to see. there is no need for a hold button.
accurate
naples florida
2 years ago
Was this review helpful to you?

Always good thermometers

Been using these for several years and have never had any issues just keep losing them
Ted
West Chester pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple, cost effective

Simple, cost effective and gets the job done.
Meg
South Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes product works great..

Shipping was terrible. Left NJ. went to Ca to come back to Md.....
confused
md
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy